Shop All Dock Levelers
Bluff Mfg
Bluff EZ-Pull Mechanical Edge of Dock Leveler 66" Usable W 25,000 Lb. Cap.
Mfr # 25EP66
Zoro # G805830588
product price: $3,324.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$3,324.99
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
- Brand Bluff Mfg
- MFR # 25EP66
- Zoro # G805830588
- Country of Origin United States
- Category Dock Levelers
Description
Bluff ez-pull edge of dock leveler spring lift system is engineered for one-man operation and helps eliminate back strain. fast and easy to operate, the bluff ez-pull dock leveler is positioned by lifting and pulling the self-storing handle to the dock floor. The latch assembly activates the leveler lip forward to the floor of the trailer as the handle is lifted. When released, the handle automatically returns to the stored position when truck leaves. Included with each unit are twin 12-" x 10" bumpers that extend 16-" from dock face. Dock leveler can accommodate trucks 5" lower or higher than the dock; the optimal dock height for conventional trailers is 51"h. Durable 3/8" thick steel safety plate and heady-duty hinges are designed for years of service. optional steel faced bumpers and hydraulic lift assist are also available; please call for more information.
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
- DC CARGO Boat Winch Straps With Hook, 2PK (220MWS-2)
- ZORO SELECT Caster Wheel, 551 lb., 2 D x 1 In. (24WK28)
- VESTIL Steel Portable Hydraulic Drum Dumper, 36" Dump Height, 1000 lb Capacity, Blue/Yellow (HDD-36-10-P)
- EAGLE MFG Drum Tray Dolly, 1080 lb., 6 In. H (1618)
- BLUFF MFG Replacement Handle For Edge of Dock Levelers (EPHANDLE)
- BLUFF MFG Approach Plate Installation Hardware Kit For Edge of Dock Levelers (EPAP1)
- BLUFF MFG Approach Plate Installation For Edge of Dock Levelers, 12inL x 120inW, Gray (EPAP12)
- BLUFF MFG Approach Plate Installation For Edge of Dock Levelers, 12"L x 120"W, Gray (EPAP12)
- BLUFF MFG Installation Hardware Kit For Edge of Dock Levelers (EPAP2)
- BLUFF MFG Replacement Handle For Edge of Dock Levelers (EPHANDLE)
- KELLEY Holdown Assemblies, Holdown Assembly W/O (700-810)
- Bluff Mfg Dock Levelers