Shop All Platform Steps & Stair Units
Bluff Mfg
Bluff 99" OSHA Stairway,
Mfr # STAIR36O-11-99
Zoro # G905659010
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$4,088.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bluff Mfg
- MFR # STAIR36O-11-99
- Zoro # G905659010
- Country of Origin United States
- Category Platform Steps & Stair Units
Description
Bluff 99" osha stairway, stair36o-11-99. because your elevation transition needs are quite specific to your worksite and operation systems, bluff manufacturing starts its product planning with an assessment of your current application as well as an inventory of your needs. Professional design engineers then develop a plan which can either be integrated into your existing installation or can be a new, freestanding installation. All of our stairway systems are in strict compliance with existing ibc, ubc and osha requirements. Manufactured with structural steel, stairways are a bolt together design which ensures maximum strength and rigidity. stairway specifications include: standard width of 36" with customization available tread options of bar grate or diamond plate tread closed risers custom sizes and configurations (straight, l-shaped and u-shaped runs with intermediate landings) stair tower systems are designed to meet your exact height and space requirements standard stairway consists of three parts: two stringers with welded handrail and grip rail; and treads bolted between stringers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Holdown Assemblies, Holdown Conversion W (PIMF0028AR)
- DAYTON Web Sling, Type 3, 8 ft L, 4 in W, Nylon, Yellow (35XP82)
- XTEND + CLIMB Aluminum Telescoping Extension Ladder, 250 lb Load Capacity (760P+)
- CM Limit Switch Shaft (36641)
- TRI-ARC 142 1/2 in Stair Unit, Steel, 11 Steps, Gray Powder Coated Finish, 450 lb Load Capacity (WISS111246)
- VESTIL 162 3/8 in Alternating Tread Stairs, Steel, 16 Steps, 350 lb Load Capacity (ATS-10-56)
- ZORO SELECT Industrial Stairway, 16 Steps, 119" Rise, 152" Run, 36"W Serrated Tread (IS119-36)
- TRI-ARC 142 1/2 in Stair Unit, Steel, 11 Steps, Gray Powder Coated Finish, 450 lb Load Capacity (WISS111242)
- TRI-ARC 152 in Stair Unit, Steel, 12 Steps, Gray Powder Coated Finish, 450 lb Load Capacity (WISS112242)
- VESTIL 185 5/8 in Alternating Tread Stairs, Steel, 20 Steps, Baked-In Powder Coated Finish (ATS-12-68)
- ZORO SELECT Industrial Stairway, 11 Steps, 84" Rise, 104.5" Run, 36"W Serrated Tread (IS84-36)
- Bluff Mfg Platform Steps & Stair Units