Shop All Mezzanines
Bluff Mfg
Bluff 86" IBC Stairway,
Mfr # STAIR36I-13-86
Zoro # G105489196
product price: $6,202.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$6,202.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bluff Mfg
- MFR # STAIR36I-13-86
- Zoro # G105489196
- Country of Origin United States
- Category Mezzanines
Description
Bluff 86" ibc stairway, stair36i-13-86. because your elevation transition needs are quite specific to your worksite and operation systems, bluff manufacturing starts its product planning with an assessment of your current application as well as an inventory of your needs. Professional design engineers then develop a plan which can either be integrated into your existing installation or can be a new, freestanding installation. All of our stairway systems are in strict compliance with existing ibc, ubc and osha requirements. Manufactured with structural steel, stairways are a bolt together design which ensures maximum strength and rigidity. stairway specifications include: standard width of 36" with customization available tread options of bar grate or diamond plate tread closed risers custom sizes and configurations (straight, l-shaped and u-shaped runs with intermediate landings) stair tower systems are designed to meet your exact height and space requirements standard stairway consists of three parts: two stringers with welded handrail and grip rail; and treads bolted between stringers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 1/0 Straight Link Coil Chain, Zinc Plated, 100' per Carton (T0331024)
- VESTIL Low Profile Pallet Truck, 4K, 20 x 96 (PM4-2096)
- CLINTON Koala, Yellow, Laminate Step Stool (10-K)
- LIFT-ALL Web Sling, Type 3, 13 ft L, 1 in W, Polyester, Yellow (EE2801DFX13)
- EQUIPTO Ship Stair w24" height 4'11" to 5'10" (1524L05)
- VESTIL OSHA Compliant Mezzanine Safety Double Wide Gate - Yellow Powder Coat (MEZZ-200-DW)
- EQUIPTO Ship Stair, 24", 5 ft.11" to 6 ft.10" (1524L09)
- GARLOCK SAFETY SYSTEMS Mezzanine Pivot Safety Gate, Steel, 44in H (431001001)
- EQUIPTO Ship Stair w24" height 4' to 4'10" (1524L04)
- EQUIPTO Ship Stair, 24", 5 ft.11" to 6 ft.10" (1524L08)
- FABENCO Mezzanine Safety Gate, Powder Coat, 5-1/2 ft. (MZ14-64PC)
- Bluff Mfg Mezzanines