Shop All Guard Rails
Bluff Mfg
Bluff 30" Rack Guard, RG30L, Left Side, Blue
Mfr # RG30L-BLU
Zoro # G005723420
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bluff Mfg
- MFR # RG30L-BLU
- Zoro # G005723420
- Country of Origin United States
- Category Guard Rails
Description
a common problem that is easily solved: a simple and inexpensive way to absorb forklift truck impact that can damage pallet rack uprights and valuable product. Bluff manufacturing's rack guard can prevent or lessen that damage and add a bright color warning to row ends or aisles. Before your rack and stored items become damaged, make a small investment that will make a big difference. rack guard specifications: heavy-duty design wrap-around feature protects rack from both front and aisle damage bolts to floor for extra stability powder coat finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVEREST 2" x 30Ft 3333 LBS WORKING LOAD LIMIT RATCHET TIE DOWN W/ DJ-HOOKS (S1023)
- LIFT-ALL Web Sling, Type 3, 10 ft L, 3 in W, Nylon, Yellow (EE2803NFX10)
- CASTERHQ 3"x1-1/4" GRAY IRON SEMI STEEL WHEEL, 250 LBS CAPACITY (STL3x125)
- HAMILTON Plate Caster, Swivel, Rubber, 10 in., 790 lb., Blk (S-FM-10RB)
- BLUFF MFG Bluff 36" Rack Guard, RG36D, Double End, Yellow (RG36D-YLW)
- ZORO SELECT High Profile Machine Guard, Material: Steel (1GUE3)
- ZORO SELECT Guard Rail, 2 Ribbed Bolt on, L 117In (5JEV4)
- GLOBAL INDUSTRIAL Steel Lift-Out Guard Rail Corner Post, Double-Rail, 42H, Yellow (708442)
- VESTIL Toe Board, 68-5/8 in. Overall L (TOE-B-72-N)
- JUSTRITE Eagle Column Protector, 10" Column Opening Orange, 1710OR (1710OR)
- ZORO SELECT Guard Rail, 2 Ribbed Bolt on, L 69In (5JEV0)
- Bluff Mfg Warehouse Safety Guards & Protectors