Shop All Platform Steps & Stair Units
Bluff Mfg
Bluff 105" OSHA Stairway,
Mfr # STAIR36O-11-105
Zoro # G305659023
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,802.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bluff Mfg
- MFR # STAIR36O-11-105
- Zoro # G305659023
- Country of Origin United States
- Category Platform Steps & Stair Units
Description
Bluff 105" osha stairway, stair36o-11-105. because your elevation transition needs are quite specific to your worksite and operation systems, bluff manufacturing starts its product planning with an assessment of your current application as well as an inventory of your needs. Professional design engineers then develop a plan which can either be integrated into your existing installation or can be a new, freestanding installation. All of our stairway systems are in strict compliance with existing ibc, ubc and osha requirements. Manufactured with structural steel, stairways are a bolt together design which ensures maximum strength and rigidity. stairway specifications include: standard width of 36" with customization available tread options of bar grate or diamond plate tread closed risers custom sizes and configurations (straight, l-shaped and u-shaped runs with intermediate landings) stair tower systems are designed to meet your exact height and space requirements standard stairway consists of three parts: two stringers with welded handrail and grip rail; and treads bolted between stringers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 1/8 In, L250Ft, WLL340Lb, 7x7, Steel (2TAA7)
- WESCO Power Drive Platform Truck, Overall Length: 36" (272413)
- ZORO SELECT Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (2GMH5)
- ZORO SELECT Lift-Out Rail Pocket, L 2.25In, PK2 (5JEY1)
- TRI-ARC 142 1/2 in Stair Unit, Steel, 11 Steps, Gray Powder Coated Finish, 450 lb Load Capacity (WISS111246)
- VESTIL 162 3/8 in Alternating Tread Stairs, Steel, 16 Steps, 350 lb Load Capacity (ATS-10-56)
- TRI-ARC 123 1/2 in Stair Unit, Steel, 9 Steps, Gray Powder Coated Finish, 450 lb Load Capacity (WISS109246)
- ZORO SELECT Industrial Stairway, 5 Steps, 42" Rise, 47.5" Run, 36"W Serrated Tread (IS42-36)
- ZORO SELECT Industrial Stairway, 14 Steps, 105" Rise, 133" Run, 36"W Serrated Tread (IS105-36)
- UFP RETAIL 5Step Stair Stringer (279714)
- ZORO SELECT Industrial Stairway, 12 Steps, 91" Rise, 114" Run, 36"W Serrated Tread (IS91-36)
- Bluff Mfg Configurable Platform Systems