Shop All Dock Plates & Boards
Bluff Mfg
B7248 B Series 72'' x 48'' Aluminum Dock Plate
Mfr # 209B7248
Zoro # G011515033
product price: $1,778.99
/ea
Free Shipping & Returns
$1,778.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bluff Mfg
- MFR # 209B7248
- Zoro # G011515033
- Country of Origin United States
- Category Dock Plates & Boards
Description
Upgrade your warehouse functionality with this Bluff Manufacturing B7248 B Series 72'' x 48'' aluminum dock plate. This ANSI-certified aluminum dock plate provides a quick and simple method to bridge the gap between docks and trucks making it the perfect addition to your warehouse. Its aluminum construction withstands daily use and wear while remaining a lightweight alternative to steel and ensuring this plate is durable yet portable. The diamond pattern plate provides traction adds strength and prevents excess runoff. It has a standard 11'' lip length to aid in the transition from dock to truck.This unit also boasts locking legs that ensure it stays securely in place during use. Hand cutouts make this plate easy to carry and transport for added convenience. This plate is not meant for use with forklifts motorized traffic or below-dock loading. Reach for this Bluff aluminum dock plate to connect your dock and trailer!Overall Dimensions:Length: 48''Width: 72''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. FIREPLACE PRODUCTS 50 Foot Cable for Seal Tight Damper (Fits: 9x13, 13x13, 12x16, 13x18) (US Cable - 501828)
- ZORO SELECT Wheel Chock, 8 In, Formed Steel (3KR56)
- VESTIL 130 H Steel 10 Steps (LAD-MM-10-G-YL)
- KEEPER 12'X1" Ratchet Tie-Down, Digital Gray Camo, S-Hooks, 500Lbs WLL, PK4 (43509)
- BLUFF MFG Bluff Ez-Roll Attachment For Aluminum Dock Boards - 66in- 78in Length (EZ52LR-PAIR)
- BLUFF MFG EZ-Roll Attachment for Bluff Aluminum Dock Boards W/ Steel Curbs (EZ-ROLL ATTACHMENT)
- BLUFF MANUFACTURING Dockboard, Aluminum, 15,000 lb, 72 x 60 In (BC6072)
- BLUFF MANUFACTURING Dock Plate, Aluminum, 36" L, 60" W (A6036)
- VESTIL Dock Seal 19" Projection, 8x9 Door (D-350-19)
- BLUFF MANUFACTURING Dock Board, Steel, 84" L, 72" W (20T7284)
- VESTIL Dock Board (EH-3630)
- Bluff Mfg Dock Plates & Boards