Shop All Dock Plates & Boards
Bluff Mfg
AC7260 AC Series 72'' x 60'' Aluminum Dock Board with Bolt-On Steel Curbs
Mfr # 209AC7260
Zoro # G211564497
product price: $2,000.99
/ea
Free Shipping & Returns
$2,000.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bluff Mfg
- MFR # 209AC7260
- Zoro # G211564497
- Country of Origin United States
- Category Dock Plates & Boards
Description
Make sure the transition from the dock to the truck is smooth and easy with this Bluff Manufacturing AC7260 AC Series 72'' x 60'' aluminum dock board with bolt-on steel curbs. This ANSI-certified aluminum dock board features a 10000 lb. capacity making it the perfect addition to your warehouse. Its aluminum construction withstands daily use and wear while remaining a lightweight alternative to steel and ensuring this board is durable yet portable. This board includes full length bolt-on steel curbs attached to the ''diamond deck'' plate that provide an additional safety measure for forklifts and pallet jacks.The diamond pattern plate provides traction adds strength and prevents excess runoff. This unit also boasts locking legs that ensure it stays securely in place during use. It has an 11 degree lip bend and a standard 11'' lip length to aid in the transition from dock to truck. This dock board can accommodate up to a 7'' height differential at a 14% grade and a 9'' height differential at a 19% grade. This board's durability and practicality make it a valuable upgrade to your establishment.Overall Dimensions:Length: 60''Width: 72''Capacity: 10000 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITE IZE Carabiner Clip, 10-3/8 In., Plastic, Black (SBP10-03-01BG)
- SOUTHERN WIRE Southern Wire® 500' 1/8" Diameter 7x7 Galvanized Aircraft Cable (001700-00210)
- SHEPHERD CASTER 4" X 1-1/4" Non-Marking Polyurethane Swivel Caster, Full Thread Guard, Loads Up To 300 lb (PGS40748ZN-TPU33(GG))
- SPC INDUSTRIAL Modular-Kart, Recycled HDPE, 2 Shelves, 1200 lb (K9624B)
- BLUFF MFG Bluff Ez-Roll Attachment For Aluminum Dock Boards - 66in- 78in Length (EZ52LR-PAIR)
- BLUFF MFG EZ-Roll Attachment for Bluff Aluminum Dock Boards W/ Steel Curbs (EZ-ROLL ATTACHMENT)
- VESTIL Dock Seal / Shelter Combination (D-150/650-17)
- VESTIL Dock Seal / Shelter Combination (D-150/650-16)
- ZORO SELECT Dock Seal, 10 In., For 9 Ft H Doors (D-350-10)
- BLUFF MANUFACTURING Dockboard, Aluminum, 10,000 lb, 36 x 54 In (AC5436)
- VESTIL Aluminum Econo Dockplate, 3/8, 3.6K, 36x24 (E-3624)
- Bluff Mfg Ramps