Shop All Dock Plates & Boards
Bluff Mfg
AC7248 AC Series 72'' x 48'' Aluminum Dock Board with Bolt-On Steel Curbs
Mfr # 209AC7248
Zoro # G511564562
product price: $1,709.99
/ea
Free Shipping & Returns
$1,709.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bluff Mfg
- MFR # 209AC7248
- Zoro # G511564562
- Country of Origin United States
- Category Dock Plates & Boards
Description
Make sure the transition from the dock to the truck is smooth and easy with this Bluff Manufacturing AC7248 AC Series 72'' x 48'' aluminum dock board with bolt-on steel curbs. This ANSI-certified aluminum dock board features a 10000 lb. capacity making it the perfect addition to your warehouse. Its aluminum construction withstands daily use and wear while remaining a lightweight alternative to steel and ensuring this board is durable yet portable. This board includes full length bolt-on steel curbs attached to the ''diamond deck'' plate that provide an additional safety measure for forklifts and pallet jacks.The diamond pattern plate provides traction adds strength and prevents excess runoff. This unit also boasts locking legs that ensure it stays securely in place during use. It has an 11 degree lip bend and a standard 11'' lip length to aid in the transition from dock to truck. This dock board can accommodate up to a 5'' height differential at a 14% grade and a 7'' height differential at a 19% grade. This board's durability and practicality make it a valuable upgrade to your establishment.Overall Dimensions:Length: 48''Width: 72''Capacity: 10000 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAKE HANDLING TOOLS Hand Winched Stacker With Platform, 440 lb. Capacity, 59" Lift Height (PAKMS05)
- SERVICE CASTER 6 Inch Semi Steel Caster Set with Roller Bearings 2 Swivel 2 Rigid SCC (SCC-30CS620-SSR-2-R620-2)
- US CARGO CONTROL 21" Rubber Tarp Straps (bundle of 10) EPDM Rubber (RT21EPDMCR10)
- LIFT-ALL Web Sling, Type 4, 2 ft L, 2 in W, Polyester, Yellow (EE1602DTX2)
- BLUFF MFG EZ-Roll Attachment for Bluff Aluminum Dock Boards W/ Steel Curbs (EZ-ROLL ATTACHMENT)
- BLUFF MFG Bluff Ez-Roll Attachment For Aluminum Dock Boards - 66in- 78in Length (EZ52LR-PAIR)
- ZORO SELECT Dock Seal, 12 In., For 9 Ft H Doors (D-350-12)
- ZORO SELECT Dock Plate, 9500 lb., 30 x 72 In. (4LGW3)
- BLUFF MANUFACTURING Container Ramp, Steel, 15,000 lb, 48 x 72In (15CR7248)
- BLUFF MANUFACTURING Dockboard, Steel, 20,000 lb, 48 x 60 In (20C6048)
- ZORO SELECT Dock Plate, 2900 lb., 48 x 60 In. (4LGU8)
- Bluff Mfg Dock Plates & Boards