Shop All Dock Plates & Boards
Bluff Mfg
AC6048 AC Series 60'' x 48'' Aluminum Dock Board with Bolt-On Steel Curbs
Mfr # 209AC6048
Zoro # G911564582
product price: $1,470.99
/ea
Free Shipping & Returns
$1,470.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bluff Mfg
- MFR # 209AC6048
- Zoro # G911564582
- Country of Origin United States
- Category Dock Plates & Boards
Description
Make sure the transition from the dock to the truck is smooth and easy with this Bluff Manufacturing AC6048 AC Series 60'' x 48'' aluminum dock board with bolt-on steel curbs. This ANSI-certified aluminum dock board features a 10000 lb. capacity making it the perfect addition to your warehouse. Its aluminum construction withstands daily use and wear while remaining a lightweight alternative to steel and ensuring this board is durable yet portable. This board includes full length bolt-on steel curbs attached to the ''diamond deck'' plate that provide an additional safety measure for forklifts and pallet jacks.The diamond pattern plate provides traction adds strength and prevents excess runoff. This unit also boasts locking legs that ensure it stays securely in place during use. It has an 11 degree lip bend and a standard 11'' lip length to aid in the transition from dock to truck. This dock board can accommodate up to a 5'' height differential at a 14% grade and a 7'' height differential at a 19% grade. This board's durability and practicality make it a valuable upgrade to your establishment.Overall Dimensions:Length: 48''Width: 60''Capacity: 10000 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUD CHAIN Hoist Ring, 180 Pivot, 4400 lb.Load Cap. (7991094)
- VESTIL Pour In Place Bollard, 42" x 4.5 (BOLPP-42-4.5)
- OZ LIFTING PRODUCTS Lever Chain Hoist, 12,000 lb Load Capacity, 10 ft Hoist Lift (OZ600-10LHOP)
- ZORO SELECT Swivel Plate Caster, Nylon, 3-1/2 in., 400 lb., C (L-POG 89KA-12)
- BLUFF MFG EZ-Roll Attachment for Bluff Aluminum Dock Boards W/ Steel Curbs (EZ-ROLL ATTACHMENT)
- BLUFF MFG Bluff Ez-Roll Attachment For Aluminum Dock Boards - 66in- 78in Length (EZ52LR-PAIR)
- VESTIL Alum Truck Dockboard, 20,000 lb., 72x48 (BTA-20007248)
- VESTIL Dock Board (E-4842)
- ZORO SELECT Dock Plate, 4100 lb., 36 x 60 In. (4LGW1)
- ZORO SELECT Mini Dockplate, Aluminum, 600 lb, 18 x 30In (AMD-3018)
- GLOBAL INDUSTRIAL Portable Plastic Dock Plate For Hand Trucks, 36Lx48Wx5H, 750 Lb. Capacity (989058)
- Bluff Mfg Dock Plates & Boards