Shop All Dock Plates & Boards
Bluff Mfg
A4848 A Series 48'' x 48'' Aluminum Dock Plate
Mfr # 209A4848
Zoro # G911568375
product price: $842.99
/ea
Free Shipping & Returns
$842.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bluff Mfg
- MFR # 209A4848
- Zoro # G911568375
- Country of Origin United States
- Category Dock Plates & Boards
Description
Upgrade your loading dock functionality with this Bluff Manufacturing A4848 A Series 48'' x 48'' aluminum dock plate. This ANSI-certified aluminum dock plate provides a quick and simple method to bridge the gap between docks and trucks making it the perfect addition to your warehouse. Its aluminum construction withstands daily use and wear while remaining a lightweight alternative to steel and ensuring this plate is durable yet portable. The diamond pattern plate provides traction adds strength and prevents excess runoff. It has a standard 11'' lip length to aid in the transition from dock to truck.This unit also boasts locking legs that ensure it stays securely in place during use. Hand cutouts make this plate easy to carry and transport for added convenience. This dock plate can accommodate up to a 5'' height differential at a 14% grade. This plate is not meant for use with forklifts motorized traffic or below-dock loading. Reach for this Bluff aluminum dock plate to connect your dock and trailer!Overall Dimensions:Length: 48''Width: 48''Capacity: 2650 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Anti-Slip Channel, 120 in.L, 12Gauge, Steel (3232012-10)
- DPI 2 Steps, Polyethylene Step Stand, 500 lb. Load Capacity, Yellow (NTXST-2-14)
- VESTIL 42x4.5 Pipe Bollard w/Steel Cap (BOL-JKS-42-4.5)
- VESTIL Aluminum Foldaway Hand Truck 175 lb Folded 2 x 15 1/8 x 29 3/4 (FHC-175)
- BLUFF MFG EZ-Roll Attachment for Bluff Aluminum Dock Boards W/ Steel Curbs (EZ-ROLL ATTACHMENT)
- BLUFF MFG Bluff Ez-Roll Attachment For Aluminum Dock Boards - 66in- 78in Length (EZ52LR-PAIR)
- BLUFF MANUFACTURING Dockplate, Aluminum, 12,630 lb, 30 x 72 In (B7230)
- VESTIL Steel Truck Dockplate, 9160 lb., 60 x 36 (SEH-6036)
- VESTIL 36" x 48" Aluminum Economizer Dock Plate, 3/8" Thick, 1900 lb Capacity (E-3648)
- VESTIL Steel Mechanical Edge O Dock Leveler, 48" Ramp Width, 6000 lb Capacity (FM-0648)
- VESTIL Alum Truck Dockboard, 20,000 lb., 72x48 (BTA-20007248)
- Bluff Mfg Dock Plates & Boards