Shop All Yard Ramps
Bluff Mfg
30SYS7036L SYS Series 70'' x 36' Steel Yard Ramp
Mfr # 20930SY7036L
Zoro # G011755897
product price: $39,092.99
/ea
Free Shipping & Returns
$39,092.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bluff Mfg
- MFR # 20930SY7036L
- Zoro # G011755897
- Country of Origin United States
- Category Yard Ramps
Description
Easily lift heavy cargo from the ground to a trailer with this Bluff Manufacturing 30SYS7036L SYS Series 70'' x 36' steel yard ramp. This yard ramp boasts a 30000 lb. capacity ensuring it can withstand consistent heavy-duty use. Its portable design means you can unload freight virtually anywhere without having to worry about where you have dock access. All-welded steel construction adds durability to this ramp while solid rubber tires ensure its portability. It features serrated grating to allow for proper traction. Plus this unit will not collect water oil and other debris thanks to its open-grate design. It also provides a smooth transition from the lower end approach plate to the grated surface to make loading and unloading easy.A double-acting hydraulic pump with two cylinders allows you to quickly and easily raise the ramp to the desired height. In order to resist damage this pump is mounted internally on the ramp. This ramp includes a tubular steel box undercarriage assembly and formed steel side girders that are capable of bearing heavy loads. Z-cross members are welded to these girders while the serrated grates are welded to the Z-members forming a secure one-piece ramp that withstands heavy-duty use. Securing the ramp to the trailer or dock is easy thanks to the included safety chains. Reach for this convenient and trustworthy yard ramp to make light work of heavy freight!Overall Dimensions:Length: 36'Width: 70''Usable Width: 64''Capacity: 30000 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 2" Round Ring (RR380)
- COTTERMAN 14 ft 3 in Fixed Ladder, Steel, 15 Steps, Side Step Exit, Powder Coated Finish, 300 lb Load Capacity (F15S C1)
- IRONGUARD Ideal Warehouse Forklift Battery PPE Protective Handling Kit 70-1170 (70-1170)
- VESTIL ALUMINUM CHANNEL DOLLY 21WX30L W/HANDLE (ACP-2130-9-HDL)
- DISCOUNT RAMPS Platform Ramp, Cap. 22,000 lb, 6 4/5 ft (RYR-PLATFORM)
- DISCOUNT RAMPS Platform Ramp, Cap. 22,000 lb, 8 1/2 ft (RYR-8-22)
- BLUFF MANUFACTURING Yardramp Cylinder, 168 in. (YRACYL)
- BLUFF MANUFACTURING Mini Ramp, 16000lb, 15ftLx96inWx32inH (16MR9615)
- BLUFF MANUFACTURING Mini Ramp, 16000lb, 15ftLx70inWx32inH (16MR7015)
- BLUFF MANUFACTURING Yard Ramp, 16,000 lb, 30 ft, Width 70 In (16SYS7030)
- VESTIL 48x48 Approach Rmp Wrp Mchine (SWA-R-4848)
- Bluff Mfg Ramps