Shop All Dock Plates & Boards
Bluff Mfg
20TNB7272 TNB Series 72'' x 72'' Steel Dock Board with Lift Chains
Mfr # 20920TNB7272
Zoro # G011564581
product price: $4,722.99
/ea
Free Shipping & Returns
$4,722.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bluff Mfg
- MFR # 20920TNB7272
- Zoro # G011564581
- Country of Origin United States
- Category Dock Plates & Boards
Description
Upgrade your warehouse functionality with this Bluff Manufacturing 20TNB7272 TNB Series 72'' x 72'' steel dock board with lift chains. This ANSI-certified unit features a 20000 lb. capacity making it the perfect addition to your warehouse. Its steel construction withstands daily use and wear while increasing the efficiency in your facility. This dock board can accommodate up to an 8 1/2'' height differential at a 14% grade and an 11'' height differential at a 19% grade.The TNB model includes a single bend and a full-width lock leg allowing you to limit low under-clearance issues and providing an easy transition for equipment. This board is ideal for when the dock is lower than the truck floor thanks to its user-friendly design. It features an all-welded steel construction that adds durability. Plus 4'' steel curbs provide additional safety and security making this board an optimal choice for your busy establishment.Overall Dimensions:Length: 72''Width: 72''Capacity: 20000 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pail Hand Truck, 500 lb. (2NXC4)
- VESTIL MOLDED EXTRUDED TRIANGULAR BUMPER 48" LONG (M-ET-2-48)
- IRONGUARD Ideal Warehouse Accu-Tilt Forklift Fork Tilt Level Indicator 70-1000 (70-1000)
- TRI-ARC 16 ft Fixed Ladder with Safety Cage, Steel, 13 Steps, Top Exit, Gray Powder Coated Finish (WLFC1213)
- BLUFF MFG Bluff Ez-Roll Attachment For Aluminum Dock Boards - 66in- 78in Length (EZ52LR-PAIR)
- BLUFF MFG EZ-Roll Attachment for Bluff Aluminum Dock Boards W/ Steel Curbs (EZ-ROLL ATTACHMENT)
- VESTIL Aluminum Hand Truck Dockplate, 30" x 24" (A-3024)
- VESTIL Steel Mechanical Edge O Dock Leveler, 48" Ramp Width, 6000 lb Capacity (FM-0648)
- VESTIL Dock Seal / Shelter Combination (D-150/650-14)
- VESTIL Dock Board (EH-3024)
- VESTIL 72" x 30" Aluminum Dock Plate, 1/2" Thick, 9500 lb Capacity (EH-7230)
- Bluff Mfg Ramps