Shop All Dock Plates & Boards
Bluff Mfg
20TFL8472 TFL Series 84'' x 72'' Steel Dock Board
Mfr # 20920TFL8472
Zoro # G011564543
product price: $5,287.99
/ea
Free Shipping & Returns
$5,287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bluff Mfg
- MFR # 20920TFL8472
- Zoro # G011564543
- Country of Origin United States
- Category Dock Plates & Boards
Description
Upgrade your warehouse functionality with this Bluff Manufacturing 20TFL8472 TFL Series 84'' x 72'' steel dock board. This ANSI-certified dock board is ideal for heavy-duty high capacity use in your facility. It boasts an all-steel construction ensuring it can withstand commercial use over extended periods of time. Plus its 20000 lb. capacity allows you to use it with heavy equipment and shipments without worry. This dock board can accommodate up to an 8 1/2'' height differential at a 14% grade and an 11'' height differential at a 19% grade.This board uses fixed locking legs rather than steel pins to secure the board between the dock and truck. Plus it features fold down lift loops for easy transport and its double bend design provides the maximum coverage for virtually any equipment. Its steel curbs provide an additional safety measure to keep equipment from slipping off the ramp. All-welded steel adds durability making this board an optimal choice for your busy establishment.Overall Dimensions:Length: 72''Width: 84''Capacity: 20000 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINER Multi Position Truck, Solid No-Air Tires (TPAUAC)
- ZORO SELECT Caster Wheel, 350 lb., 4 D x 2 In. (1ULR4)
- DAYTON Electric Chain Hoist, 2,000 lb, 10 ft, Hook Mounted - No Trolley, 115/230V, Red (452R40)
- COTTERMAN Work Platform, Rolling, Steel, 70 In H (7WP3624RA3B4B8AC1P6)
- BLUFF MFG EZ-Roll Attachment for Bluff Aluminum Dock Boards W/ Steel Curbs (EZ-ROLL ATTACHMENT)
- BLUFF MFG Bluff Ez-Roll Attachment For Aluminum Dock Boards - 66in- 78in Length (EZ52LR-PAIR)
- BLUFF MANUFACTURING Container Ramp, Steel, 15,000 lb, 96 x 72In (15CR7296)
- BLUFF MANUFACTURING Dockboard, Aluminum, 10,000 lb, 60 x 60 In (AC6060)
- VESTIL Steel Mechanical Edge O Dock Leveler, 48" Ramp Width, 6000 lb Capacity (FM-0648)
- ZORO SELECT Mini Dockplate, Aluminum, 500 lb, 18 x 24In (AMD-2418)
- ZORO SELECT Dock Plate, 2900 lb., 48 x 60 In. (4LGU8)
- Bluff Mfg Dock Plates & Boards