Shop All Dock Plates & Boards
Bluff Mfg
20T6072 T Series 60'' x 72'' Steel Dock Board with Steel Lock Pins
Mfr # 20920T6072
Zoro # G111564559
Free Shipping & Returns
$4,157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bluff Mfg
- MFR # 20920T6072
- Zoro # G111564559
- Country of Origin United States
- Category Dock Plates & Boards
Description
Upgrade your warehouse functionality with this Bluff Manufacturing 20T6072 T Series 60'' x 72'' steel dock board with steel lock pins. This ANSI-certified dock board is ideal for heavy-duty high capacity use in your facility. It boasts an all-steel construction ensuring it can withstand commercial use over extended periods of time. Plus its 20000 lb. capacity allows you to use it with heavy equipment and shipments without worry. This dock board can accommodate up to an 8 1/2'' height differential at a 14% grade and an 11'' height differential at a 19% grade.This board boasts lock pins instead of legs that allow you to adjust how to place the board between the dock and the equipment ensuring it stays in the proper place. Its steel curbs provide an additional safety measure to keep equipment from slipping off the ramp. All-welded steel adds durability making this board an optimal choice for your busy establishment.Overall Dimensions:Length: 72''Width: 60''Pin Length: 24''Capacity: 20000 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUTTON-LAINSON Roller (203228)
- CROSBY Swivel Hook, Carbon Steel, 20,000 lb., Red (1048666)
- CASTERHQ Phenolic Wheel 4X1-1/4 (PHW4X125)
- LITTLE GIANT LADDERS Tool or Material Storage Accessory (15040-001)
- BLUFF MFG EZ-Roll Attachment for Bluff Aluminum Dock Boards W/ Steel Curbs (EZ-ROLL ATTACHMENT)
- BLUFF MFG Bluff Ez-Roll Attachment For Aluminum Dock Boards - 66in- 78in Length (EZ52LR-PAIR)
- ZORO SELECT Dock Plate, 9500 lb., 30 x 72 In. (4LGW3)
- VESTIL Dock Seal, 14" Projection, 8x8 Door (D-150-14)
- VESTIL Dock Board (EH-3630)
- VESTIL 36" x 48" Aluminum Economizer Dock Plate, 3/8" Thick, 1900 lb Capacity (E-3648)
- VESTIL Aluminum Econo DocKplate, 3/8, 5.7K, 60x24 (E-6024)
- Bluff Mfg Ramps