Shop All Dock Plates & Boards
Bluff Mfg
20SB7272 Speedy Board 72'' x 72'' Steel Dock Board
Mfr # 20920SB7272
Zoro # G211564473
product price: $4,722.99
/ea
Free Shipping & Returns
$4,722.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bluff Mfg
- MFR # 20920SB7272
- Zoro # G211564473
- Country of Origin United States
- Category Dock Plates & Boards
Description
Upgrade your warehouse functionality with this Bluff Manufacturing 20SB7272 Speedy Board 72'' x 72'' steel dock board. This ANSI-certified and OSHA-compliant unit features a 20000 lb. capacity making it the perfect addition to your warehouse. Its steel construction withstands daily use and wear while increasing the efficiency in your facility. This dock board can accommodate up to an 8 1/2'' height differential at a 14% grade and an 11'' height differential at a 19% grade.The Speedy Board boasts an additional safety measure for equipment operators that allows it to outshine comparable steel boards. Fork cutouts on the board's edge allow the operator to pick up the board and transport it making relocation easy and allowing you to move the board in and out of storage quickly. This reduces the risk of injury as the operator can move the board without ever leaving the equipment cage. This board provides your warehouse with more efficiency than traditional boards with lifting chains. Reach for this Speedy Board steel dock board to ensure operator safety and help your warehouse operate smoothly.Overall Dimensions:Length: 72''Width: 72''Capacity: 20000 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS Campbell Multi-purpose Self-colored Anchor Shackles (5410805)
- RWM Thermal Plastic Rubber Wheel, 8x2" (RPR-0820-08)
- COTTERMAN 182 in H Steel Rolling Ladder, 14 Steps, 450 lb Load Capacity (1514R2642A3E30B4W4C2P3)
- DAYTON Equipment Roller Kit, 8,800 lb. Cap (2MPP9)
- BLUFF MFG Bluff Ez-Roll Attachment For Aluminum Dock Boards - 66in- 78in Length (EZ52LR-PAIR)
- BLUFF MFG EZ-Roll Attachment for Bluff Aluminum Dock Boards W/ Steel Curbs (EZ-ROLL ATTACHMENT)
- VESTIL Steel Truck Dockplate, 9160 lb., 60 x 36 (SEH-6036)
- VESTIL Aluminum Econo Dockplate, 1/2, 10K, 60x24 (EH-6024)
- VESTIL Approach Plate, Steel, 96 in. W (AP)
- ZORO SELECT Dock Plate, 6600 lb., 36 x 60 In. (4LGV1)
- VESTIL Aluminum Econo Dockplate, 3/8, 2.5K, 36x36 (E-3636)
- Bluff Mfg Ramps