Shop All Loading Ramps
Bluff Mfg
20CR8484 CR Series 84'' x 84'' Steel Container Ramp
Mfr # 20920CR8484
Zoro # G111755889
product price: $5,595.99
/ea
Free Shipping & Returns
$5,595.99
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
- Brand Bluff Mfg
- MFR # 20920CR8484
- Zoro # G111755889
- Country of Origin United States
- Category Loading Ramps
Description
Load and unload shipping containers with ease thanks to this Bluff Manufacturing 20CR8484 CR Series 84'' x 84'' steel container ramp. This ANSI-certified container ramp is made to withstand heavy commercial use providing a safe and reliable way to move heavy cargo from the ground to the container. It's compatible with manual or powered equipment making it a versatile tool that is sure to increase your efficiency by allowing you to load or unload a container faster than ever before.This unit features a full width stiffener that adds strength and ensures the ramp fits properly and securely against the container for safe use. You can even lock the ramp into the holes in the container by using the included locking chains and keeper. Its 20000 lb. capacity ensures this ramp is made to last. Reach for this container ramp to bring both safety and convenience to your facility.Overall Dimensions:Length: 84''Width: 84''Capacity: 20000 lb.
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
- ILC Replacement for Candlepower 48881 replacement light bulb lamp (48881 CANDLEPOWER)
- STENS Oem Replacement Belt 265-264 For Mtd 954-0642 (265-264)
- CURT Wght Dstbtn Shnk, 2", 5-5/8" Drp, 17120 (17120)
- POLYFORM U.S. Htm-1 6.3" X 15.5" Blue W/ Air Adapter (HTM-1-BLUE)
- ERICKSON 1/4" Aluminum Ramp Plates 12"X12" Kit (07300)
- ERICKSON 12"X90" NON Folding Arched Aluminum Ramp 3000 lb (per pair) (07486)
- ERICKSON 30"X72" Center Folding Cargo Ramp 1200 lb MaX Solid Bottom (07459)
- LANDWAVE LandWave LWR (LWR)
- ERICKSON 9"X72" Steel Bi-Fold Ramp 1000 lb per pair (07435)
- HEAVY DUTY RAMPS Truck Ramps, Portable, 14000 lb. Cap., PR (Q4009-Rev1)
- HOPKINS Rhino Ramps 12000Lb (11909)
- Bluff Mfg Loading Ramps