Shop All Loading Ramps
Bluff Mfg
20CR7272 CR Series 72'' x 72'' Steel Container Ramp
Mfr # 20920CR7272
Zoro # G211755888
product price: $4,516.99
/ea
Free Shipping & Returns
$4,516.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bluff Mfg
- MFR # 20920CR7272
- Zoro # G211755888
- Country of Origin United States
- Category Loading Ramps
Description
Load and unload shipping containers with ease thanks to this Bluff Manufacturing 20CR7272 CR Series 72'' x 72'' steel container ramp. This ANSI-certified container ramp is made to withstand heavy commercial use providing a safe and reliable way to move heavy cargo from the ground to the container. It's compatible with manual or powered equipment making it a versatile tool that is sure to increase your efficiency by allowing you to load or unload a container faster than ever before.This unit features a full width stiffener that adds strength and ensures the ramp fits properly and securely against the container for safe use. You can even lock the ramp into the holes in the container by using the included locking chains and keeper. Its 20000 lb. capacity ensures this ramp is made to last. Reach for this container ramp to bring both safety and convenience to your facility.Overall Dimensions:Length: 72''Width: 72''Capacity: 20000 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO Balancer, Pb1783N (PB1783N)
- AUTOTEX Wiper Blade, Universal Crimped, Size 19 In (M5-19)
- WAI GLOBAL STRDR 39MT 12V ROT (6924N)
- GROTE Standard Tie, Black, 8", 18lb., PK1000 (83-6005-3)
- GEN-Y HITCH Dual Aluminum Folding Ramps (GH-102595)
- DV8 OFFROAD TRACTION BOARD W BAG RED FINISH (RTB1-01RD)
- ERICKSON 12"X90" Folding Arched Aluminum Ramp 1500 lbs "LOAD IT" (07442)
- GEN-Y HITCH Single Heavy Duty 10 foot Aluminum Loading Ramp 15 x 120 5K Capacity (GH-16120-1)
- ERICKSON 9"X72" 1000 lb Aluminum Ramp (pair) (07445)
- ZORO SELECT Ramp, Folding, Stl, 80" L x 11" W, 1600 lb. (52JU43)
- WM SYSTEM Aluminum Loading Ramp, 39"W x 88"L & 880 lbs. capacity, Universal vehicle compatibility (9ALN032/NS)
- Bluff Mfg Loading Ramps