Shop All Loading Ramps
Bluff Mfg
20CR6072 CR Series 60'' x 72'' Steel Container Ramp
Mfr # 20920CR6072
Zoro # G911755898
product price: $3,986.99
/ea
Free Shipping & Returns
$3,986.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bluff Mfg
- MFR # 20920CR6072
- Zoro # G911755898
- Country of Origin United States
- Category Loading Ramps
Description
Load and unload shipping containers with ease thanks to this Bluff Manufacturing 20CR6072 CR Series 60'' x 72'' steel container ramp. This ANSI-certified container ramp is made to withstand heavy commercial use providing a safe and reliable way to move heavy cargo from the ground to the container. It's compatible with manual or powered equipment making it a versatile tool that is sure to increase your efficiency by allowing you to load or unload a container faster than ever before.This unit features a full width stiffener that adds strength and ensures the ramp fits properly and securely against the container for safe use. You can even lock the ramp into the holes in the container by using the included locking chains and keeper. Its 20000 lb. capacity ensures this ramp is made to last. Reach for this container ramp to bring both safety and convenience to your facility.Overall Dimensions:Length: 72''Width: 60''Capacity: 20000 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Bent Lug, 1/0, 3/8", 90 deg., PK5 (6410-005FL)
- SIEMENS Safety Switch, General Duty, 3 Phase (GF322NRA)
- SHAKESPEARE PL-258-CP-G Gold Splice Connector For RG-8X or RG-58/AU Coax. (PL-258-CP-G)
- ULTRALAST Ultralast RA53753 Universal Battery Tester; Black (RA53753)
- ERICKSON 11"X80" Steel Centre Folding Mesh Loading Ramp 800 lb (per ramp) (07464)
- PIG Poly Loading Ramp 70" L x 28.5" W (PAK989)
- HD RAMPS Truck Ramp, Portable, Load 15000 lb., PR (15-15-137-RISER)
- ERICKSON 750 lb Aluminum Ramp Plates 1/4" Deck Plate 2"X8" (07200)
- DV8 OFFROAD TRACTION BOARD W BAG GREEN FINISH (RTB1-01GN)
- WM SYSTEM Aluminum Loading Ramp, 23"W x 98"L & 880 lbs. capacity, Universal vehicle compatibility (9ALN501/NS)
- GEN-Y HITCH Single Heavy Duty 10 foot Aluminum Loading Ramp 15 x 120 5K Capacity (GH-16120-1)
- Bluff Mfg Loading Ramps