Shop All Loading Ramps
Bluff Mfg
20CR6060 CR Series 60'' x 60'' Steel Container Ramp
Mfr # 20920CR6060
Zoro # G811755905
product price: $3,797.99
/ea
Free Shipping & Returns
$3,797.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bluff Mfg
- MFR # 20920CR6060
- Zoro # G811755905
- Country of Origin United States
- Category Loading Ramps
Description
Load and unload shipping containers with ease thanks to this Bluff Manufacturing 20CR6060 CR Series 60'' x 60'' steel container ramp. This ANSI-certified container ramp is made to withstand heavy commercial use providing a safe and reliable way to move heavy cargo from the ground to the container. It's compatible with manual or powered equipment making it a versatile tool that is sure to increase your efficiency by allowing you to load or unload a container faster than ever before.This unit features a full width stiffener that adds strength and ensures the ramp fits properly and securely against the container for safe use. You can even lock the ramp into the holes in the container by using the included locking chains and keeper. Its 20000 lb. capacity ensures this ramp is made to last. Reach for this container ramp to bring both safety and convenience to your facility.Overall Dimensions:Length: 60''Width: 60''Capacity: 20000 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLEY FUEL PUMP BLUE W/O REG (12-812-1)
- VELVAC Deluxe Right Side Mirror (714580)
- TRUXEDO 19-C SILVERADO/SIERRA 1500(EXCL CARBON PRO BED)5FT8IN LO PRO TONNEAU (572401)
- SPECTRA PREMIUM Fuel Filler Neck, Fn993 (FN993)
- GEN-Y HITCH 1 pair Heavy Duty 8 foot Aluminum Loading Ramps 15 x 96 5K Capacity Per Ramp (GH-16096)
- WM SYSTEM Aluminum Loading Ramp, 23"W x 79"L & 880 lbs. capacity, Universal vehicle compatibility (9ALN505/NS)
- STALWART Stalwart 75-CAR1064 Curb Ramps- 4 Ton Capacity Ramp; Gray - Set of 2 (75-CAR1064)
- DISCOUNT RAMPS Ramp, Portable, Load 2200 lb., 3" H, PR (6009-V2)
- PIG Poly Loading Ramp 70" L x 28.5" W (PAK989)
- ERICKSON 12"X85" 700 lb Aluminum Center Folding Ramp (07447)
- HD RAMPS Truck Ramp, Portable, Load 15000 lb., PR (15-15-137-RISER)
- Bluff Mfg Loading Ramps