Shop All Dock Plates & Boards
Bluff Mfg
20C7260 C Series 72'' x 60'' Steel Dock Board with Locking Red Pins
Mfr # 20920C7260
Zoro # G611564523
product price: $4,260.99
/ea
Free Shipping & Returns
$4,260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bluff Mfg
- MFR # 20920C7260
- Zoro # G611564523
- Country of Origin United States
- Category Dock Plates & Boards
Description
Upgrade your warehouse functionality with this Bluff Manufacturing 20C7260 C Series 72'' x 60'' steel dock board with locking red pins. This ANSI-certified steel dock board is ideal for heavy-duty high capacity use in your facility. It boasts an all-steel construction ensuring it can withstand commercial use over extended periods of time. Plus its 20000 lb. capacity allows you to use it with heavy equipment and shipments without worry. This dock board can accommodate up to a 7'' height differential at a 14% grade and a 9'' height differential at a 19% grade.This board boasts lock pins instead of legs that allow you to adjust how to place the board between the dock and the truck ensuring it stays in the proper place. It is designed for use when trucks cannot park directly against a dock. This board's red pins keep it locked into place providing a safe and effective solution for this common parking problem. Its steel curbs provide an additional safety measure to keep trucks from slipping off the ramp. All-welded steel adds durability making this board an optimal choice for your busy establishment.Overall Dimensions:Length: 60''Pin Length: 20''Width: 72''Capacity: 20000 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAZZELLA Crosby HR-125 Hoist Ring Swivel 5/16" - 18 X X 1.5", Thread Proj. - .58", 800 LBS WLL (1016887)
- THE BETTER BUNGEE Cargo Rope Kit, 10 ft. L, 1/4" W, Black (BBCC1/4BK)
- DAYTON Brake Disc (GGS_57057)
- COLSON 3-1/2" X 1-1/4" Non-Marking Polyurethane Hi-Tech Swivel Caster, Side Brake, Loads Up To 250 lb (2.03256.95 BRK1)
- BLUFF MFG EZ-Roll Attachment for Bluff Aluminum Dock Boards W/ Steel Curbs (EZ-ROLL ATTACHMENT)
- BLUFF MFG Bluff Ez-Roll Attachment For Aluminum Dock Boards - 66in- 78in Length (EZ52LR-PAIR)
- BLUFF MANUFACTURING Dock Plate, Aluminum, 60" L, 48" W (A4860)
- BLUFF MANUFACTURING Dock Plate, Aluminum, 24" L, 48" W (A4824)
- VESTIL 60" x 42" Aluminum Dock Plate, 1/2" Thick, 5500 lb Capacity (EH-6042)
- VESTIL Aluminum Hand Truck Dockplate, 30" x 24" (A-3024)
- BLUFF MANUFACTURING Dockboard, Aluminum, 10,000 lb, 36 x 60 In (AC6036)
- Bluff Mfg Ramps