Shop All Dock Plates & Boards
Bluff Mfg
20C6060 C Series 60'' x 60'' Steel Dock Board with Locking Red Pins
Mfr # 20920C6060
Zoro # G011564529
Free Shipping & Returns
$3,729.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bluff Mfg
- MFR # 20920C6060
- Zoro # G011564529
- Country of Origin United States
- Category Dock Plates & Boards
Description
Upgrade your warehouse functionality with this Bluff Manufacturing 20C6060 C Series 60'' x 60'' steel dock board with locking red pins. This ANSI-certified steel dock board is ideal for heavy-duty high capacity use in your facility. It boasts an all-steel construction ensuring it can withstand commercial use over extended periods of time. Plus its 20000 lb. capacity allows you to use it with heavy equipment and shipments without worry. This dock board can accommodate up to a 7'' height differential at a 14% grade and a 9'' height differential at a 19% grade.This board boasts lock pins instead of legs that allow you to adjust how to place the board between the dock and the truck ensuring it stays in the proper place. It is designed for use when trucks cannot park directly against a dock. This board's red pins keep it locked into place providing a safe and effective solution for this common parking problem. Its steel curbs provide an additional safety measure to keep trucks from slipping off the ramp. All-welded steel adds durability making this board an optimal choice for your busy establishment.Overall Dimensions:Length: 60''Pin Length: 20''Width: 60''Capacity: 20000 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SILVER SPRING Wheelchair Access Ramp, 850 lb Load Cap. (SSG-06)
- ZORO SELECT Bollard Cover, 10 In Dia., 52 In H, Yellow (CINC-YL-10-52-S)
- VESTIL Economy Spreader Beam, 2000 lb., 48" (SBM-20-4)
- VESTIL Horizontal Plate Clamp (HPC-20)
- BLUFF MFG EZ-Roll Attachment for Bluff Aluminum Dock Boards W/ Steel Curbs (EZ-ROLL ATTACHMENT)
- BLUFF MFG Bluff Ez-Roll Attachment For Aluminum Dock Boards - 66in- 78in Length (EZ52LR-PAIR)
- VESTIL Alum Truck Dockboard, 10,000 lb., 54x60 (BTA-10005460)
- VESTIL 60" x 60" Aluminum Truck Dockboards with Steel Safety Curb, 10,000 lb Capacity (TAS-10-6060)
- VESTIL Dock Board (EH-3630)
- ZORO SELECT Dock Plate, 2900 lb., 48 x 60 In. (4LGU8)
- VESTIL 48" x 36" Aluminum Dock Plate, 1/2" Thick, 5300 lb Capacity (EH-4836)
- Bluff Mfg Dock Plates & Boards