Shop All Dock Plates & Boards
Bluff Mfg
15TNB6072 TNB Series 60'' x 72'' Steel Dock Board with Lift Chains
Mfr # 20915TNB6072
Zoro # G611564509
product price: $3,746.99
/ea
Free Shipping & Returns
$3,746.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bluff Mfg
- MFR # 20915TNB6072
- Zoro # G611564509
- Country of Origin United States
- Category Dock Plates & Boards
Description
Upgrade your warehouse functionality with this Bluff Manufacturing 15TNB6072 TNB Series 60'' x 72'' steel dock board with lift chains. This ANSI-certified unit features a 15000 lb. capacity making it the perfect addition to your warehouse. Its steel construction withstands daily use and wear while increasing the efficiency in your facility. This dock board can accommodate up to an 8 1/2'' height differential at a 14% grade and an 11'' height differential at a 19% grade.The TNB model includes a single bend and a full-width lock leg allowing you to limit low under-clearance issues and providing an easy transition for equipment. This board is ideal for when the dock is lower than the truck floor thanks to its user-friendly design. It features an all-welded steel construction that adds durability. Plus 4'' steel curbs provide additional safety and security making this board an optimal choice for your busy establishment.Overall Dimensions:Length: 72''Width: 60''Capacity: 15000 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE Kit, Rung Lock, 11-1/2 In, PR (PK100C)
- STREN-FLEX Synthetic Web Sling, Type 3, 13 ft L, 2 in W, Nylon, Yellow (EEF4-902-13)
- VESTIL Structural Guard Rail - Tubular Post (GR-STC8-DI-TP18-YL)
- GLOBAL INDUSTRIAL Standard Strip Curtain Door Mounting Bracket Kit, 4'L - 2 2' Sections (786CP32)
- BLUFF MFG Bluff Ez-Roll Attachment For Aluminum Dock Boards - 66in- 78in Length (EZ52LR-PAIR)
- BLUFF MFG EZ-Roll Attachment for Bluff Aluminum Dock Boards W/ Steel Curbs (EZ-ROLL ATTACHMENT)
- BLUFF MANUFACTURING Dockplate, Aluminum, 4461 lb, 36 x 36 In (B3636)
- ZORO SELECT Draft Blocker, 36 in. (DRAFT-36)
- BLUFF MANUFACTURING Dockboard, Aluminum, 10,000 lb, 36 x 60 In (AC6036)
- BLUFF MANUFACTURING Dock Plate, Aluminum, 36" L, 36" W (A3636)
- BLUFF MANUFACTURING Dock Board, Steel, 84" L, 72" W (20T7284)
- Bluff Mfg Dock Plates & Boards