Shop All Dock Plates & Boards
Bluff Mfg
15TFL6072 TFL Series 60'' x 72'' Steel Dock Board
Mfr # 20915TFL6072
Zoro # G311564533
product price: $3,746.99
/ea
Free Shipping & Returns
$3,746.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bluff Mfg
- MFR # 20915TFL6072
- Zoro # G311564533
- Country of Origin United States
- Category Dock Plates & Boards
Description
Upgrade your warehouse functionality with this Bluff Manufacturing 15TFL6072 TFL Series 60'' x 72'' steel dock board. This ANSI-certified dock board is ideal for heavy-duty high capacity use in your facility. It boasts an all-steel construction ensuring it can withstand commercial use over extended periods of time. Plus its 15000 lb. capacity allows you to use it with heavy equipment and shipments without worry. This dock board can accommodate up to an 8 1/2'' height differential at a 14% grade and an 11'' height differential at a 19% grade.This board uses fixed locking legs rather than steel pins to secure the board between the dock and truck. Plus it features fold down lift loops for easy transport and its double bend design provides the maximum coverage for virtually any equipment. Its steel curbs provide an additional safety measure to keep equipment from slipping off the ramp. All-welded steel adds durability making this board an optimal choice for your busy establishment.Overall Dimensions:Length: 72''Width: 60''Capacity: 15000 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WMI Roll/Set Leveling Caster-Ratchet Built-In-Load Ratng 600lbs, Plate Mntd (WMIR-80F)
- HAMILTON Wheel, Duralast, 6 x 2, 3/4 Rb (W-620-D-3/4)
- ZORO SELECT General Purpose Dolly, 36x24, Fiberwood (48J078)
- RUBBERMAID COMMERCIAL Caster Kit, PK4 (GRFG4436L80000)
- BLUFF MFG Bluff Ez-Roll Attachment For Aluminum Dock Boards - 66in- 78in Length (EZ52LR-PAIR)
- BLUFF MFG EZ-Roll Attachment for Bluff Aluminum Dock Boards W/ Steel Curbs (EZ-ROLL ATTACHMENT)
- BLUFF MANUFACTURING Dockboard, Aluminum, 10,000 lb, 48 x 60 In (AC6048)
- BLUFF MANUFACTURING Dockboard, Aluminum, 9079 lb, 24 x 48 In (B4824)
- ZORO SELECT Portable Dockplate, 750 lb, 36 x 35 In (1795)
- VESTIL Aluminum Hand Truck Dockplate, 36" x 24" (A-3624)
- ZORO SELECT Dock Seal, 10 In., For 9 Ft H Doors (D-350-10)
- Bluff Mfg Dock Plates & Boards