Shop All Dock Plates & Boards
Bluff Mfg
15T8460 T Series 84'' x 60'' Steel Dock Board with Steel Lock Pins
Mfr # 20915T8460
Zoro # G211564572
product price: $4,397.99
/ea
Free Shipping & Returns
$4,397.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bluff Mfg
- MFR # 20915T8460
- Zoro # G211564572
- Country of Origin United States
- Category Dock Plates & Boards
Description
Upgrade your warehouse functionality with this Bluff Manufacturing 15T8460 T Series 84'' x 60'' steel dock board with steel lock pins. This ANSI-certified dock board is ideal for heavy-duty high capacity use in your facility. It boasts an all-steel construction ensuring it can withstand commercial use over extended periods of time. Plus its 15000 lb. capacity allows you to use it with heavy equipment and shipments without worry. This dock board can accommodate up to a 7'' height differential at a 14% grade and a 9'' height differential at a 19% grade.This board boasts lock pins instead of legs that allow you to adjust how to place the board between the dock and the equipment ensuring it stays in the proper place. Its steel curbs provide an additional safety measure to keep equipment from slipping off the ramp. All-welded steel adds durability making this board an optimal choice for your busy establishment.Overall Dimensions:Length: 60''Width: 84''Pin Length: 20''Capacity: 15000 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT General Purpose Dolly, 24x18, Fiberwood (48J081)
- ALL GEAR Climbing Rope, PES, 1/2 In. dia., 150 ft. L (AGKM12150ROY)
- WESCO Pumping Pedal Assembly Kit (050750)
- ERICKSON 2"X27Ft 10,000 lb Ratchet Strap w/ Dbl J Hks w/ Aluminum Handle Bulk (78627)
- BLUFF MFG EZ-Roll Attachment for Bluff Aluminum Dock Boards W/ Steel Curbs (EZ-ROLL ATTACHMENT)
- BLUFF MFG Bluff Ez-Roll Attachment For Aluminum Dock Boards - 66in- 78in Length (EZ52LR-PAIR)
- VESTIL Steel Mechanical Edge O Dock Leveler, 48" Ramp Width, 6000 lb Capacity (FM-0648)
- BLUFF MANUFACTURING Dockboard, Steel, 20,000 lb, 60 x 72 In (20C7260)
- EAGLE Eagle Polyethylene Shipping Container Ramp (CR-EM-1795CR)
- VESTIL Dock Seal, 16" Projection, 8x8 Door (D-150-16)
- VESTIL Dock Board (PJ-LIFT)
- Bluff Mfg Ramps