Shop All Loading Ramps
Bluff Mfg
15CR7284 CR Series 72'' x 84'' Steel Container Ramp
Mfr # 20915CR7284
Zoro # G011755903
product price: $4,465.99
/ea
Free Shipping & Returns
$4,465.99
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
- Brand Bluff Mfg
- MFR # 20915CR7284
- Zoro # G011755903
- Country of Origin United States
- Category Loading Ramps
Description
Load and unload shipping containers with ease thanks to this Bluff Manufacturing 15CR7284 CR Series 72'' x 84'' steel container ramp. This ANSI-certified container ramp is made to withstand heavy commercial use providing a safe and reliable way to move heavy cargo from the ground to the container. It's compatible with manual or powered equipment making it a versatile tool that is sure to increase your efficiency by allowing you to load or unload a container faster than ever before.This unit features a full width stiffener that adds strength and ensures the ramp fits properly and securely against the container for safe use. You can even lock the ramp into the holes in the container by using the included locking chains and keeper. Its 15000 lb. capacity ensures this ramp is made to last. Reach for this container ramp to bring both safety and convenience to your facility.Overall Dimensions:Length: 84''Width: 72''Capacity: 15000 lb.
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
- BANDO Auto Serpentine Belt, 7Pk1805 (7PK1805)
- TIMBREN ACTIVE OFFROAD BUMPSTOPS FOR JEEP GLADIATOR REAR KIT (ABSJRGD)
- RAIN-X RAINX LAT WIPERBLADE 24"" (5079280-2)
- HI-RUN Trailer Inner Tube, 350-8 (TUN6007)
- WM SYSTEM Aluminum Loading Ramp, 23"W x 98"L & 880 lbs. capacity, Universal vehicle compatibility (9ALN501/NS)
- GEN-Y HITCH Lightweight Aluminum Ramps (GH-18078)
- OTC Truck Ramp Step, Load Capacity 300 lb. (1534A)
- ERICKSON 750 lb Aluminum Ramp Plates 2"X8" (07400)
- PIG Poly Loading Ramp 70" L x 28.5" W (PAK989)
- ERICKSON 30"X72" Center Folding Cargo Ramp 1200 lb MaX Solid Bottom (07459)
- ERICKSON 13"X77" 1250 lb Aluminum Straight Ramp (per pair) (07446)
- Bluff Mfg Loading Ramps