Shop All Loading Ramps
Bluff Mfg
15CR7248 CR Series 72'' x 48'' Steel Container Ramp
Mfr # 20915CR7248
Zoro # G411755886
product price: $3,130.99
/ea
Free Shipping & Returns
$3,130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bluff Mfg
- MFR # 20915CR7248
- Zoro # G411755886
- Country of Origin United States
- Category Loading Ramps
Description
Load and unload shipping containers with ease thanks to this Bluff Manufacturing 15CR7248 CR Series 72'' x 48'' steel container ramp. This ANSI-certified container ramp is made to withstand heavy commercial use providing a safe and reliable way to move heavy cargo from the ground to the container. It's compatible with manual or powered equipment making it a versatile tool that is sure to increase your efficiency by allowing you to load or unload a container faster than ever before.This unit features a full width stiffener that adds strength and ensures the ramp fits properly and securely against the container for safe use. You can even lock the ramp into the holes in the container by using the included locking chains and keeper. Its 15000 lb. capacity ensures this ramp is made to last. Reach for this container ramp to bring both safety and convenience to your facility.Overall Dimensions:Length: 48''Width: 72''Capacity: 15000 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO Serpentine Belt, Industry Number 10PK2170 (5100855)
- PERFECT EQUIPMENT Wheel Weight, Truck Zinc, 6 Oz, PK25 (I7Z-060)
- BUYERS PRODUCTS 7-Way Stamped Zinc Trailer Connector - Trailer Side (TC2007Z)
- MAIN FILTER WIX 51495 Replacement/Interchange Spin-On Filter (MF0575543)
- OMEGALIFT Wide Truck Ramps, 20 tons (93201)
- BLACK WIDOW Truck Ramp, Portable, Load 1500 lb., 54" W (TF-7754)
- ERICKSON 12"X90" Folding Arched Aluminum Ramp 1500 lbs "LOAD IT" (07442)
- WM SYSTEM Aluminum Loading Ramp, 31"W x 79"L & 880 lbs. capacity, Universal vehicle compatibility (9ALN001/NS)
- GEN-Y HITCH 1 pair Heavy Duty 10 foot Aluminum Loading Ramps 15 x 120 5K Capacity Per Ramp (GH-16120)
- PIG Steel Loading Ramp 38" L x 29.5" W (PAK538)
- FLEMING SUPPLY Loading Ramps Steel Set for ATVs, Motorcycles, Mowers, Carts Use with Pickup Trucks, 1200lb Capacity (329331BKL)
- Bluff Mfg Loading Ramps