Shop All Guard Rails
Bluff Mfg
1/4" Thick 24" H Steel Post Protector Yellow
Mfr # 1/4PO24
Zoro # G805829414
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bluff Mfg
- MFR # 1/4PO24
- Zoro # G805829414
- Country of Origin United States
- Category Guard Rails
Description
Steel post protectors 24"h post protector 1/4" thick these post protectors serve as a pallet rack guard to improve plant safety and efficiency. The guards provide pallet rack protection and reduce building repairs due to accidental impact and collisions. Guards are made using heavy gauge steel with a durable powder coat finish. Units fit around rack posts up to 4"w. Includes four pre-drilled 9/16" mount holes that allow floor anchoring for installation (hardware not included). Base plates measure 7-1/2"l x 6"w.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (OPC-1836-2-95)
- EVEREST 2" x 30Ft 3333 LBS WORKING LOAD LIMIT RATCHET TIE DOWN W/ FLAT-HOOKS (S1024)
- ADD-A-LEVEL Add-A-Level Rubber Foot (RF2011)
- DAYTON Drum Lifter, 1 Drum, 30 or 55 gal, 1100 lb (21VG47)
- BLUFF MFG Bluff 36" Rack Guard, RG36D, Double End, Yellow (RG36D-YLW)
- STEEL KING Pallet Rack Protector, 8W x 4L x 24In H (FPS3-4D024YW)
- VESTIL Bolt-On Style Guard Rail 9 Ft - Yellow (GR-F2R-BO-9-YL)
- VESTIL Rigid Tube Post 43.125 In Bolt-On Style-Galvanized (GR-F3R-BO-TP42-HDG)
- VESTIL High Profile Mach And Rack Guard, 48x36x4 (HPRO-48-36-4)
- BLUFF MANUFACTURING End Post, 11 ga. Steel, Double, Yellow (MPBP42DE-YEL)
- GARLOCK SAFETY SYSTEMS Connecting Pin, 2-3/4" L, Steel (155278)
- Bluff Mfg Warehouse Safety Guards & Protectors