Shop All Guard Rails
Bluff Mfg
1/2PO18 18'' Safety Yellow 1/2'' Steel Post Protector
Mfr # 20912PO18
Zoro # G711590859
product price: $209.99
/ea
Free Shipping & Returns
$209.99
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
- Brand Bluff Mfg
- MFR # 20912PO18
- Zoro # G711590859
- Country of Origin United States
- Category Guard Rails
Description
Upgrade your warehouse functionality with this Bluff Manufacturing 1/2PO18 18'' safety yellow 1/2'' steel post protector. This post protector is constructed of durable steel to ensure posts do not become damaged by other equipment. It also keeps workers safe from injuries that can result from collisions with posts so you can both protect your facility and your employees with this post protector.Its Safety Yellow color is easily visible and designates where the posts are. Powder-coated paint resists damage and corrosion so this protector will keep its vibrancy and not be compromised by fading. Its 1/2'' thickness provides durable protection for 18'' posts and it fits around rack posts and foot plates that are up to 4'' wide. Install this post protector to upgrade your warehouse facility.Overall Dimensions:Height: 18''
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
- THE BETTER BUNGEE Bungee Cord, Military Green, 12 in. L (BBC12NMG)
- IDEAL WAREHOUSE INNOVATIONS BB Molded Bumper (26-1116)
- METRO Utility Cart with Antimicrobial Lipped Plastic Shelves, Polymer (Shelf), Flat, 3 Shelves, 400 lb (MY1627-34BU)
- ZORO SELECT Caster Wheel, 700 lb., 4 D x 2 In. (2RZC6)
- BLUFF MFG Bluff 36" Rack Guard, RG36D, Double End, Yellow (RG36D-YLW)
- ZORO SELECT Collapsible Manhole Grd Rail, 42x33x33in (10K047)
- VESTIL Structural Guard Rail Drop -In Style (GR-F3R-DI-6-YL)
- ZORO SELECT Parapet Clamp Guardrail Systm, 3-1/2Ft. L (10K037)
- VESTIL Steel Double Socket, No Toeboard (VDKR-W-102)
- VESTIL Corner Rack Protector, 24W x 24L x 24In H (PCG-24)
- GLOBAL INDUSTRIAL Steel Lift-Out Guard Rail End Post, Single-Rail, 20H, Yellow (708436)
- Bluff Mfg Guard Rails