Shop All Guard Rails
Bluff Mfg
1/2PO12 12'' Safety Yellow 1/2'' Steel Post Protector
Mfr # 20912PO12
Zoro # G311590969
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bluff Mfg
- MFR # 20912PO12
- Zoro # G311590969
- Country of Origin United States
- Category Guard Rails
Description
Upgrade your warehouse functionality with this Bluff Manufacturing 1/2PO12 12'' safety yellow 1/2'' steel post protector. This post protector is constructed of durable steel to ensure posts do not become damaged by other equipment. It also keeps workers safe from injuries that can result from collisions with posts so you can both protect your facility and your employees with this post protector.Its Safety Yellow color is easily visible and designates where the posts are. Powder-coated paint resists damage and corrosion so this protector will keep its vibrancy and not be compromised by fading. Its 1/2'' thickness provides durable protection for 12'' posts and it fits around rack posts and foot plates that are up to 4'' wide. Install this post protector to upgrade your warehouse facility.Overall Dimensions:Height: 12''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEPHERD CASTER 75mm Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 165 lb (PUT75637BK)
- COTTERMAN Universal Caster Box, 2 In, PK4 (SU2539)
- BALLYMORE 133 in H Aluminum Wheelbarrow Ladder, 10 Steps, 300 lb Load Capacity (ALWB-10G)
- STARKE Flat Festoon Crane Cable, 8-Wire, 14 AWG, 100' (SFC8W-14AWG-100)
- BLUFF MFG Bluff 36" Rack Guard, RG36D, Double End, Yellow (RG36D-YLW)
- POST SHIELDS. Post Shields Inc. 4 in. H X 4 in. W X 4 in. L Plastic Brown Fence Post Protection (5282711020)
- HUSKY RACK & WIRE Pallet Rack Protector, 4-5/8W x 18In H (I5718-P-G)
- ZORO SELECT Tubular Mounting Post, 10 In x 42 In, Ylw (21XL99)
- BIL-JAX Pro-Jax - Walkboard - Expanded Steel - 8' L (0127-114)
- VESTIL Structural Guard Rail Drop -In Style (GR-F3R-DI-4-YL)
- BLUFF MANUFACTURING Guard Rail, 8 ft. L, 4 In. H (MPBR8-YEL)
- Bluff Mfg Guard Rails