Shop All Dock Plates & Boards
Bluff Mfg
10SC7248 SC Series 72'' x 48'' Steel Dock Board with Welded Steel Curbs
Mfr # 20910SC7248
Zoro # G211564534
product price: $2,616.99
/ea
Free Shipping & Returns
$2,616.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bluff Mfg
- MFR # 20910SC7248
- Zoro # G211564534
- Country of Origin United States
- Category Dock Plates & Boards
Description
Upgrade your warehouse functionality with this Bluff Manufacturing 10SC7248 SC Series 72'' x 48'' steel dock board with welded steel curbs. This economical steel dock board is ideal for common use around your warehouse. It features a standard 11'' lip and fixed lock legs plus 69'' of usable width making it simple and user-friendly for your employees. This board is designed for use with 3000 lb. capacity equipment for light duty applications. This dock board can accommodate up to a 5'' height differential at a 14% grade and a 7'' height differential at a 19% grade.This board's textured steel ensures secure use while its welded steel curbs keep equipment in place and prevent damage that can be caused by slipping off the board. This unit includes lift chains for easy transportation and is ideal for above dock loading. Reach for this traditional steel dock board to ensure operator safety and help your warehouse operate smoothly.Overall Dimensions:Length: 48''Width: 72''Capacity: 10000 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIPWALL Dust Barrier Floor Adaptor, 10 Ft, PK2 (FA10)
- WESCO Hand Truck Tires - Mold-On Rubber - 8 dia.x1.60W Wheel (108545)
- SERVICE CASTER 2 Inch Flat Black Hooded 3/8 Inch Threaded Stem Ball Casters SCC, 4PK (SCC-TS01S20-POS-FB-38-4)
- BALLYMORE Rolling Work Platform, Steel, Dual, 50 In.H (DEP5-2448)
- BLUFF MFG Bluff Ez-Roll Attachment For Aluminum Dock Boards - 66in- 78in Length (EZ52LR-PAIR)
- BLUFF MFG EZ-Roll Attachment for Bluff Aluminum Dock Boards W/ Steel Curbs (EZ-ROLL ATTACHMENT)
- VESTIL Steel Truck Dockplate, 11000 lb., 72 x30 (SEH-7230)
- VESTIL Dock Board (EH-3630)
- BLUFF MANUFACTURING Container Ramp, Steel, 15,000 lb, 84 x 60In (15CR6084)
- VESTIL Dock Seal / Shelter Combination (D-150/650-14)
- BLUFF MANUFACTURING Dock Plate, Aluminum, 24" L, 48" W (A4824)
- Bluff Mfg Dock Plates & Boards