Shop All Dock Plates & Boards
Bluff Mfg
10SC6048 SC Series 60'' x 48'' Steel Dock Board with Welded Steel Curbs
Mfr # 20910SC6048
Zoro # G911514143
product price: $2,171.99
/ea
Free Shipping & Returns
$2,171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bluff Mfg
- MFR # 20910SC6048
- Zoro # G911514143
- Country of Origin United States
- Category Dock Plates & Boards
Description
Upgrade your warehouse functionality with this Bluff Manufacturing 10SC6048 SC Series 60'' x 48'' steel dock board with welded steel curbs. This economical steel dock board is ideal for common use around your warehouse. It features a standard 11'' lip and fixed lock legs plus 57'' of usable width making it simple and user-friendly for your employees. This board is designed for use with 3000 lb. capacity equipment for light duty applications. This dock board can accommodate up to a 5'' height differential at a 14% grade and a 7'' height differential at a 19% grade.This board's textured steel ensures secure use while its welded steel curbs keep equipment in place and prevent damage that can be caused by slipping off the board. This unit includes lift chains for easy transportation and is ideal for above dock loading. Reach for this traditional steel dock board to ensure operator safety and help your warehouse operate smoothly.Overall Dimensions:Length: 48''Width: 60''Capacity: 10000 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUTTON-LAINSON Crank Handle, 9-1/2 (70325)
- PAKE HANDLING TOOLS Machinery Mover, 1320 lb. Cap, PU Wheel, Set of 2 (PAKFM01)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 1 in Web Width, 10 ft Length, 3,200 lb Vertical Capacity (EE2-801-10)
- LIFT-ALL Web Sling, Type 4, 7 ft L, 2 in W, Nylon, Yellow (EE2802NTX7)
- BLUFF MFG Bluff Ez-Roll Attachment For Aluminum Dock Boards - 66in- 78in Length (EZ52LR-PAIR)
- BLUFF MFG EZ-Roll Attachment for Bluff Aluminum Dock Boards W/ Steel Curbs (EZ-ROLL ATTACHMENT)
- ZORO SELECT Dockplate, Steel, 3860 lb, 48 x 60 In (SE-6048)
- ZORO SELECT Dockplate, Aluminum, 700 lb, 48 x 30 In (AH-3048)
- BLUFF MANUFACTURING Dock Plate, Aluminum, 48" L, 36" W (A3648)
- ZORO SELECT Dock Plate, 3500 lb., 36 x 48 In. (4LGU6)
- EAGLE Eagle Portable Poly Dock Plate (CR-EM-1795)
- Bluff Mfg Dock Plates & Boards