Shop All Yard Ramps
Bluff Manufacturing
Yard Ramp, 20,000 lb, 36 ft, Width 84 In
Mfr # 20SYS8436L
Zoro # G9807786
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$22,248.99
Free 30-Day Returns
Key Features
- Load Capacity 20,000 lb
- Overall Length 36 ft Including a 6 ft Level Off
- Overall Width 84 in
- Material Steel
- Lowered Height 33 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bluff Manufacturing
- MFR # 20SYS8436L
- Zoro # G9807786
- Country of Origin United States
- Category Yard Ramps
Dimensions
Overall Length | 36 ft Including a 6 ft Level Off |
Overall Width | 84 in |
Lowered Height | 33 in |
Raised Height | 67 in |
Side Rail Height | 8 in |
Usable Width | 78 in |
Details
Item | Portable Yard Ramp |
Load Capacity | 20,000 lb |
Material | Steel |
Includes | 16 in Lip on Carrier End Treadplate, Full Undercarriage with Solid 18 in Rubber Tires, Safety Chains to Secure Yard Ramp & Double-Acting Hydraulic Pump to Adjust the Portable Units |
Deck | Steel Grating |
Description
Portable Yard Ramp, Load Capacity 20,000 lb, Overall Length 36 ft Including a 6 ft Level Off, Overall Width 84 in, Usable Width 78 in, Raised Height 67 in, Lowered Height 33 in, 8 in Side Rail Height, Material Steel, Steel Grating Deck, Includes 16 in Lip on Carrier End Treadplate, Full Undercarriage with Solid 18 in Rubber Tires, Safety Chains to Secure Yard Ramp & Double-Acting Hydraulic Pump to Adjust the Portable Units
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 10 ft Fiberglass Platform Stepladder, 300 lb Capacity (PD6207)
- ZORO SELECT Steel Low-Profile Instrument Cart with Flush Metal Shelves, Raised, 2 Shelves, 1,200 lb (LIC-2436-2-8SPN-95)
- ACCUFORM FORKLIFT CERTIFICATION CARDS 2 LKC230LPM (LKC230LPM)
- JET 2-Pt, 2 Ton, Fits 3-1/4In. - 8In. Wide B (252020)
- BLUFF MANUFACTURING Yardramp Cylinder, 168 in. (YRACYL)
- BLUFF MANUFACTURING Yard Ramp, 16,000 lb, 30 ft, Width 70 In (16SYS7030)
- BLUFF MANUFACTURING Mini Ramp, 16000lb, 15ftLx70inWx32inH (16MR7015)
- BLUFF MANUFACTURING Mini Ramp, 16000lb, 15ftLx96inWx32inH (16MR9615)
- DISCOUNT RAMPS Platform Ramp, Cap. 22,000 lb, 8 1/2 ft (RYR-8-22)
- DISCOUNT RAMPS Platform Ramp, Cap. 22,000 lb, 6 4/5 ft (RYR-PLATFORM)
- VESTIL 48x48 Approach Rmp Wrp Mchine (SWA-R-4848)
- Bluff Manufacturing Ramps