Shop All Yard Ramps
Bluff Manufacturing
Yard Ramp, 16,000 lb, 30 ft, Width 84 In
Mfr # 16SYS8430
Zoro # G9806011
product price: $15,743.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$15,743.99
Free 30-Day Returns
Key Features
- Load Capacity 16,000 lb
- Overall Length 30 ft
- Overall Width 84 in
- Material Steel
- Lowered Height 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bluff Manufacturing
- MFR # 16SYS8430
- Zoro # G9806011
- Country of Origin United States
- Category Yard Ramps
Dimensions
Overall Length | 30 ft |
Overall Width | 84 in |
Lowered Height | 40 in |
Usable Width | 78 in |
Side Rail Height | 8 in |
Raised Height | 72 in |
Details
Item | Portable Yard Ramp |
Load Capacity | 16,000 lb |
Material | Steel |
Includes | 16 in Lip on Carrier End Treadplate, Full Undercarriage with Solid 18 in Rubber Tires, Safety Chains to Secure Yard Ramp & Double-Acting Hydraulic Pump to Adjust the Portable Units |
Deck | Steel Grating |
Description
Portable Yard Ramp, Load Capacity 16,000 lb, Overall Length 30 ft, Overall Width 84 in, Usable Width 78 in, Raised Height 72 in, Lowered Height 40 in, 8 in Side Rail Height, Material Steel, Steel Grating Deck, Includes 16 in Lip on Carrier End Treadplate, Full Undercarriage with Solid 18 in Rubber Tires, Safety Chains to Secure Yard Ramp & Double-Acting Hydraulic Pump to Adjust the Portable Units
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 16 ft L, 2 in W, Nylon, Yellow (EE2602NFX16)
- HAMILTON Heavy Service Swivel Caster, 8" x 2" Ultralast Premium Polyurethane (95A) on Forged Steel Wheel (S-HS-8TRB)
- MAGLINER Narrow Aisle Hand Truck, 500 lb., 8 in dia (NTKC36E1B5)
- VESTIL 102" Aluminum E-Track Extension, Silver (EB-102)
- BLUFF MANUFACTURING Mini Ramp, 16000lb, 15ftLx96inWx32inH (16MR9615)
- BLUFF MANUFACTURING Mini Ramp, 16000lb, 15ftLx70inWx32inH (16MR7015)
- BLUFF MANUFACTURING Yard Ramp, 16,000 lb, 30 ft, Width 70 In (16SYS7030)
- BLUFF MANUFACTURING Yardramp Cylinder, 168 in. (YRACYL)
- VESTIL 48x48 Approach Rmp Wrp Mchine (SWA-R-4848)
- DISCOUNT RAMPS Platform Ramp, Cap. 22,000 lb, 8 1/2 ft (RYR-8-22)
- DISCOUNT RAMPS Platform Ramp, Cap. 22,000 lb, 6 4/5 ft (RYR-PLATFORM)
- Bluff Manufacturing Yard Ramps