Shop All Yard Ramps
Bluff Manufacturing
Portable Yard Ramp, 20,000 lb. Capacity
Mfr # 20SYS9636L
Zoro # G7255230
product price: $24,090.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$24,090.99
Free 30-Day Returns
Key Features
- Load Capacity 20,000 lb
- Overall Length 36 ft Including a 6 ft Level Off
- Overall Width 96 in
- Raised Height 67 in
- Deck Steel Grating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bluff Manufacturing
- MFR # 20SYS9636L
- Zoro # G7255230
- Country of Origin United States
- Category Yard Ramps
Dimensions
Overall Length | 36 ft Including a 6 ft Level Off |
Overall Width | 96 in |
Raised Height | 67 in |
Side Rail Height | 8 in |
Lowered Height | 33 in |
Usable Width | 90 in |
Details
Item | Portable Yard Ramp |
Load Capacity | 20,000 lb |
Deck | Steel Grating |
Includes | 16 in Lip on Carrier End Treadplate, Full Undercarriage with Solid 18 in Rubber Tires, Safety Chains to Secure Yard Ramp & Double-Acting Hydraulic Pump to Adjust the Portable Units |
Material | Steel |
Description
Portable Yard Ramp, Load Capacity 20,000 lb, Overall Length 36 ft Including a 6 ft Level Off, Overall Width 96 in, Usable Width 90 in, Raised Height 67 in, Lowered Height 33 in, 8 in Side Rail Height, Material Steel, Steel Grating Deck, Includes 16 in Lip on Carrier End Treadplate, Full Undercarriage with Solid 18 in Rubber Tires, Safety Chains to Secure Yard Ramp & Double-Acting Hydraulic Pump to Adjust the Portable Units
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Pipe Stake Truck, 3600 lb., 30 x 72" (NBP-3072-8PUBK)
- PAKE HANDLING TOOLS Machinery Mover, 3960 lb. Cap, Steel Wheel With PU Tread, Set of 2 (PAKFM02)
- WOODS POWR-GRIP Suction Cup Mount, 4.5 In Dia, 1/4-20 (LJ45AMC1420T)
- LIFT-ALL Roundsling, Endless, 20 ft L, 40000 lb Cap (KEN40KX20)
- BLUFF MANUFACTURING Yardramp Cylinder, 168 in. (YRACYL)
- BLUFF MANUFACTURING Mini Ramp, 16000lb, 15ftLx96inWx32inH (16MR9615)
- BLUFF MANUFACTURING Mini Ramp, 16000lb, 15ftLx70inWx32inH (16MR7015)
- BLUFF MANUFACTURING Yard Ramp, 16,000 lb, 30 ft, Width 70 In (16SYS7030)
- DISCOUNT RAMPS Platform Ramp, Cap. 22,000 lb, 8 1/2 ft (RYR-8-22)
- VESTIL 48x48 Approach Rmp Wrp Mchine (SWA-R-4848)
- DISCOUNT RAMPS Platform Ramp, Cap. 22,000 lb, 6 4/5 ft (RYR-PLATFORM)
- Bluff Manufacturing Ramps