Shop All Yard Ramps
Bluff Manufacturing
Portable Yard Ramp, 20,000 lb. Capacity
Mfr # 20SYS8430NU
Zoro # G7255090
product price: $16,244.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$16,244.99
Free 30-Day Returns
Key Features
- Load Capacity 20,000 lb
- Overall Length 30 ft
- Overall Width 84 in
- Usable Width 78 in
- Raised Height 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bluff Manufacturing
- MFR # 20SYS8430NU
- Zoro # G7255090
- Country of Origin United States
- Category Yard Ramps
Dimensions
Overall Length | 30 ft |
Overall Width | 84 in |
Usable Width | 78 in |
Raised Height | 72 in |
Side Rail Height | 8 in |
Lowered Height | 40 in |
Details
Item | Portable Yard Ramp |
Load Capacity | 20,000 lb |
Deck | Steel Grating |
Material | Steel |
Includes | Top and Bottom Floor Plate Approach to Insure Long Life |
Description
Portable Yard Ramp, Load Capacity 20,000 lb, Overall Length 30 ft, Overall Width 84 in, Usable Width 78 in, 8 in Side Rail Height, Material Steel, Steel Grating Deck, Includes Top and Bottom Floor Plate Approach to Insure Long Life
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUFFALO Buffalo Tools FDOLLY182 18 in. 1000 Lbs Compact Furniture Dolly - 2 Pack (FDOLLY182)
- LIFT-ALL Tiedown, Winch Strap, WLL5000 lb, Flat Hook (TE61203)
- MAZZELLA Lift America 8' Poly Round Sling Endless, 6720/8400/16800 Lbs Cap (S201019)
- LIFT-ALL Web Sling, Type 3, 20 ft L, 3 in W, Polyester, Yellow (EE1803DFX20)
- BLUFF MANUFACTURING Mini Ramp, 16000lb, 15ftLx96inWx32inH (16MR9615)
- BLUFF MANUFACTURING Yard Ramp, 16,000 lb, 30 ft, Width 70 In (16SYS7030)
- BLUFF MANUFACTURING Mini Ramp, 16000lb, 15ftLx70inWx32inH (16MR7015)
- BLUFF MANUFACTURING Yardramp Cylinder, 168 in. (YRACYL)
- VESTIL 48x48 Approach Rmp Wrp Mchine (SWA-R-4848)
- DISCOUNT RAMPS Platform Ramp, Cap. 22,000 lb, 6 4/5 ft (RYR-PLATFORM)
- DISCOUNT RAMPS Platform Ramp, Cap. 22,000 lb, 8 1/2 ft (RYR-8-22)
- Bluff Manufacturing Ramps