Shop All Yard Ramps
Bluff Manufacturing
Portable Yard Ramp, 16,000 lb. Capacity
Mfr # 16SYS9630
Zoro # G7255285
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$19,970.99
Free 30-Day Returns
Key Features
- Load Capacity 16,000 lb
- Overall Length 30 ft
- Overall Width 96 in
- Deck Steel Grating
- Side Rail Height 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bluff Manufacturing
- MFR # 16SYS9630
- Zoro # G7255285
- Country of Origin United States
- Category Yard Ramps
Dimensions
Overall Length | 30 ft |
Overall Width | 96 in |
Side Rail Height | 8 in |
Lowered Height | 40 in |
Raised Height | 72 in |
Usable Width | 90 in |
Details
Item | Portable Yard Ramp |
Load Capacity | 16,000 lb |
Deck | Steel Grating |
Material | Steel |
Includes | 16 in Lip on Carrier End Treadplate, Full Undercarriage with Solid 18 in Rubber Tires, Safety Chains to Secure Yard Ramp & Double-Acting Hydraulic Pump to Adjust the Portable Units |
Description
Portable Yard Ramp, Load Capacity 16,000 lb, Overall Length 30 ft, Overall Width 96 in, Usable Width 90 in, Raised Height 72 in, Lowered Height 40 in, 8 in Side Rail Height, Material Steel, Steel Grating Deck, Includes 16 in Lip on Carrier End Treadplate, Full Undercarriage with Solid 18 in Rubber Tires, Safety Chains to Secure Yard Ramp & Double-Acting Hydraulic Pump to Adjust the Portable Units
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Round Sling, Endless, Purple, 6 ft. L (STRERS1-06)
- BALLYMORE 133 in H Steel Stock Picking Rolling Ladder, 10 Steps, 450 lb Load Capacity (103228G)
- US CARGO CONTROL Nylon Lifting Sling - Twisted Eye & Eye - 1" x 14' - 2-ply (EE2-901-14-T4)
- DC CARGO 1in X 6 Retractable Ratchet Straps, 4PK (16RRSSH-4)
- BLUFF MANUFACTURING Mini Ramp, 16000lb, 15ftLx96inWx32inH (16MR9615)
- BLUFF MANUFACTURING Yard Ramp, 16,000 lb, 30 ft, Width 70 In (16SYS7030)
- BLUFF MANUFACTURING Mini Ramp, 16000lb, 15ftLx70inWx32inH (16MR7015)
- BLUFF MANUFACTURING Yardramp Cylinder, 168 in. (YRACYL)
- DISCOUNT RAMPS Platform Ramp, Cap. 22,000 lb, 6 4/5 ft (RYR-PLATFORM)
- VESTIL 48x48 Approach Rmp Wrp Mchine (SWA-R-4848)
- Bluff Manufacturing Ramps