Shop All Yard Ramps
Bluff Manufacturing
Mini Ramp, 30000lb, 15ftLx84inWx32inH
Mfr # 30MR8415
Zoro # G2220237
product price: $10,309.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$10,309.99
Free 30-Day Returns
Key Features
- Load Capacity 30,000 lb
- Overall Length 15 ft
- Overall Width 84 in
- Lowered Height 17 in
- Includes Top and Bottom Floor Plate Approach to Insure Long Life
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bluff Manufacturing
- MFR # 30MR8415
- Zoro # G2220237
- Country of Origin United States
- Category Yard Ramps
Dimensions
Overall Length | 15 ft |
Overall Width | 84 in |
Lowered Height | 17 in |
Usable Width | 78 in |
Raised Height | 30 in |
Side Rail Height | 6 in |
Details
Item | Mini Ramp |
Load Capacity | 30,000 lb |
Includes | Top and Bottom Floor Plate Approach to Insure Long Life |
Material | Steel |
Deck | Steel Grating |
Description
Mini Ramp, Load Capacity 30,000 lb, Overall Length 15 ft, Overall Width 84 in, Usable Width 78 in, Raised Height 30 in, Lowered Height 17 in, 6 in Side Rail Height, Material Steel, Steel Grating Deck, Includes Top and Bottom Floor Plate Approach to Insure Long Life
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cylinder Bracket, Polyethylene, 4-3/4 In. (3TZT6)
- NATIONAL GUARD ADA Compliant Ramp, Flush, 39 In (R75xRCE9-39)
- LIFT-ALL Web Sling, Type 5, 9 ft L, 1 in W, Polyester, Silver (EN1801TX9)
- ZORO SELECT PUR Tread on Plastic Core Wheel (P-UP-050X020/050D)
- BLUFF MANUFACTURING Yardramp Cylinder, 168 in. (YRACYL)
- BLUFF MANUFACTURING Mini Ramp, 16000lb, 15ftLx70inWx32inH (16MR7015)
- BLUFF MANUFACTURING Yard Ramp, 16,000 lb, 30 ft, Width 70 In (16SYS7030)
- BLUFF MANUFACTURING Mini Ramp, 16000lb, 15ftLx96inWx32inH (16MR9615)
- DISCOUNT RAMPS Platform Ramp, Cap. 22,000 lb, 8 1/2 ft (RYR-8-22)
- DISCOUNT RAMPS Platform Ramp, Cap. 22,000 lb, 6 4/5 ft (RYR-PLATFORM)
- Bluff Manufacturing Yard Ramps