Shop All Yard Ramps
Bluff Manufacturing
Mini Ramp, 20000lb, 15ftLx70inWx32inH
Mfr # 20MR7015
Zoro # G2220261
product price: $8,062.99
/ea
Item requires special delivery charges. A $2,000.00 per item surcharge will be applied.
$8,062.99
Free 30-Day Returns
Key Features
- Load Capacity 20,000 lb
- Overall Length 15 ft
- Overall Width 70 in
- Side Rail Height 6 in
- Includes Top and Bottom Floor Plate Approach to Insure Long Life
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bluff Manufacturing
- MFR # 20MR7015
- Zoro # G2220261
- Country of Origin United States
- Category Yard Ramps
Dimensions
Overall Length | 15 ft |
Overall Width | 70 in |
Side Rail Height | 6 in |
Lowered Height | 17 in |
Raised Height | 30 in |
Usable Width | 64 in |
Details
Item | Mini Ramp |
Load Capacity | 20,000 lb |
Includes | Top and Bottom Floor Plate Approach to Insure Long Life |
Deck | Steel Grating |
Material | Steel |
Description
Mini Ramp, Load Capacity 20,000 lb, Overall Length 15 ft, Overall Width 70 in, Usable Width 64 in, Raised Height 30 in, Lowered Height 17 in, 6 in Side Rail Height, Material Steel, Steel Grating Deck, Includes Top and Bottom Floor Plate Approach to Insure Long Life
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 8 ft L, 2 in W, Polyester, Silver (EE2802TFX8)
- EXTREME MAX Extreme Max 5600.3012 Tree Saver Strap - 3" x 6.5', 20,000 Ib. WLL (5600.3012)
- HARRINGTON Air Chain Hoist, 500 lb. Cap., 10 ft. Lift (AH500P-10)
- ZORO SELECT Caster Wheel, 125 lb., 5 D x 1 In. (2RYX5)
- BLUFF MANUFACTURING Yardramp Cylinder, 168 in. (YRACYL)
- BLUFF MANUFACTURING Mini Ramp, 16000lb, 15ftLx96inWx32inH (16MR9615)
- BLUFF MANUFACTURING Yard Ramp, 16,000 lb, 30 ft, Width 70 In (16SYS7030)
- BLUFF MANUFACTURING Mini Ramp, 16000lb, 15ftLx70inWx32inH (16MR7015)
- DISCOUNT RAMPS Platform Ramp, Cap. 22,000 lb, 8 1/2 ft (RYR-8-22)
- DISCOUNT RAMPS Platform Ramp, Cap. 22,000 lb, 6 4/5 ft (RYR-PLATFORM)
- Bluff Manufacturing Yard Ramps