Shop All Guard Rails
Bluff Manufacturing
Inline Post, 11 ga. Steel, Lift-Out, Yellow
Mfr # MPBP20-YEL
Zoro # G6655214
product price: $91.99
/ea
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Guard Rail Mounting Style Lift Out
- Material Steel
- Guard Rail Component Inline Post
- Post Height 20 1/2 in
- Post Dimensions (W x D) 3 in x 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bluff Manufacturing
- MFR # MPBP20-YEL
- Zoro # G6655214
- Country of Origin United States
- Category Guard Rails
Dimensions
Post Height | 20 1/2 in |
Post Dimensions (W x D) | 3 in x 3 in |
Mounting Hole Dia. | 9/16 in |
Mounting Plate Dimensions | 8 in x 8 in |
Details
Guard Rail Mounting Style | Lift Out |
Material | Steel |
Guard Rail Component | Inline Post |
Color | Safety Yellow |
Includes | (2) Post Saddles |
Guard Rail Levels | Single |
Finish | Powder Coat |
Number of Mounting Holes | 4 |
Net Weight | 15 lb |
Mounting Style | Lift Out |
For Use With | MPBPR Rails |
Item | Inline Post |
Description
Inline Post, Steel, Guard Rail Levels Single, For Use With MPBPR Rails, Guard Rail Mounting Style Lift Out, Safety Yellow, Post Dimensions (W x D) 3 in x 3 in, Mounting Plate Dimensions 8 in x 8 in, Net Weight 15 lb, Includes (2) Post Saddles, Finish Powder Coated, Mounting Hole Dia. 9/16 in, Number of Mounting Holes 4, Post Height 20 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Tilt Truck, Heavy-Duty, 2 cu. yd., Gray (77810GREY)
- RONSTAN Quick Link, 1/4 In, 1433 lb, 316 SS (RF712)
- ZORO SELECT Rope, 600ft, Wht, 350lb., Polystr (460120-WHT-00600-05403)
- WERNER 4 ft Fiberglass Stepladder, 375 lb Capacity (7304)
- BLUFF MANUFACTURING Ramp Clamp (YRARC)
- BLUFF MANUFACTURING Kit for Leveler Approach Plate Combo (EPAP3)
- BLUFF MANUFACTURING Corner Post, 11 ga. Steel, Double, Yellow (MPBP42DC-YEL)
- BLUFF MANUFACTURING Hydraulic Package, 10 in. x 24 in. (EPHYDRAULIC-RETRO)
- BLUFF MANUFACTURING Rail With Fasteners, 68" (TGR6-YEL)
- BLUFF MANUFACTURING Spring Assembly, 16 in. Long (EPSA)
- VESTIL Guard Rail System - Drop In Rail Yellow (GR-H2R-DI-4-YL)
- Bluff Manufacturing Guard Rails