Shop All Guard Rails
Bluff Manufacturing
Guard Rail, 6 ft. L, 4 In. H
Mfr # MPBR6-YEL
Zoro # G7206945
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Guard Rail Mounting Style Lift Out
- Material Steel
- Guard Rail Component Guard Rail
- Overall Length 5 ft 9 in
- Overall Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bluff Manufacturing
- MFR # MPBR6-YEL
- Zoro # G7206945
- Country of Origin United States
- Category Guard Rails
Dimensions
Overall Length | 5 ft 9 in |
Overall Height | 4 in |
Nominal Length | 6 ft. |
Details
Guard Rail Mounting Style | Lift Out |
Material | Steel |
Guard Rail Component | Guard Rail |
Color | Safety Yellow |
Mounting Style | Lift Out |
Number of Ribs | 0 |
Net Weight | 27 lb |
Finish | Powder Coat |
Item | Guard Rail |
Description
Guard Rail, Material Steel, Guard Rail Mounting Style Lift Out, Finish Powder Coated, Safety Yellow, Overall Height 4 in, Number of Ribs 0, Overall Length 5 ft 9 in, Net Weight 27 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Steel Lift-Out Guard Rail In-Line Post, Double-Rail, 42H, Yellow (708440)
- US CARGO CONTROL 1" x 10' Black Endless Ratchet Strap (1610FE-BLK)
- CASTERS, WHEELS & INDUSTRIAL HANDLING 8 x 2 Mold-On Rubber Wheel, 5/8 Axle (CW-820-MOR 5/8)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 22BF (12F05EA03B22)
- BLUFF MANUFACTURING Steel Post Protector, 12" (1/4PO12)
- BLUFF MANUFACTURING 12 H Steel Post Protector, 1/4 Thick, Yellow (1/4PO12-YEL)
- BLUFF MANUFACTURING Steel Post Protector, 18" (1/4PO18)
- BLUFF MANUFACTURING Rail With Fasteners, 68" (TGR6-YEL)
- BLUFF MANUFACTURING Spring Assembly, 16 in. Long (EPSA)
- BLUFF MANUFACTURING Post 18", High with Fasteners (TGP 18)
- ZORO SELECT Guard Rail, L18In, Lift Out (5AE30)
- Bluff Manufacturing Warehouse Safety Guards & Protectors