Shop All Guard Rails
Bluff Manufacturing
End Post, 11 ga. Steel, Double, Yellow
Mfr # MPBP42DE-YEL
Zoro # G7092303
original price:
$194.69
13% off
new price: $168.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$168.99
Free 30-Day Returns
Key Features
- Guard Rail Mounting Style Lift Out
- Material Steel
- Guard Rail Component End Post
- Overall Height 42
- Post Height 42 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bluff Manufacturing
- MFR # MPBP42DE-YEL
- Zoro # G7092303
- Country of Origin United States
- Category Guard Rails
Dimensions
Overall Height | 42 |
Post Height | 42 1/2 in |
Post Dimensions (W x D) | 3 in x 3 in |
Mounting Hole Dia. | 9/16 in |
Mounting Plate Dimensions | 8 in x 8 in |
Details
Guard Rail Mounting Style | Lift Out |
Material | Steel |
Guard Rail Component | End Post |
Color | Safety Yellow |
Includes | (2) Post Saddles |
Net Weight | 14.4 ounces |
For Use With | MPBPR Rails |
Number of Mounting Holes | 4 |
Finish | Powder Coat |
Guard Rail Levels | Double |
Mounting Style | Lift Out |
Item | End Post |
Description
End Post, Steel, Guard Rail Levels Double, For Use With MPBPR Rails, Guard Rail Mounting Style Lift Out, Safety Yellow, Post Dimensions (W x D) 3 in x 3 in, Mounting Plate Dimensions 8 in x 8 in, Net Weight 24, Includes (2) Post Saddles, Finish Powder Coated, Mounting Hole Dia. 9/16 in, Number of Mounting Holes 4, Post Height 42 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 90 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (1206R2630A6E24B4C1P6)
- LIFT-ALL Web Sling, Type U, 3 ft L, 2 in W, Polyester, Silver (UU2802TX3)
- ALBION 4" X 2" Non-Marking Polyurethane Premium Swivel Caster, No Brake, Loads Up To 600 lb (18EG04229S)
- THE BETTER BUNGEE Polystrap, Safety Green, 24 in. L (BBS24GSG)
- BLUFF MANUFACTURING Spring Assembly, 16 in. Long (EPSA)
- BLUFF MANUFACTURING Hydraulic Package, 10 in. x 24 in. (EPHYDRAULIC-RETRO)
- BLUFF MANUFACTURING Steel Post Protector, 12" (1/4PO12)
- BLUFF MANUFACTURING Corner Post, 11 ga. Steel, Double, Yellow (MPBP42DC-YEL)
- BLUFF MANUFACTURING Post 18", High with Fasteners (TGP 18)
- BLUFF MANUFACTURING Steel Post Protector, 18" (1/4PO18)
- STEEL KING Pallet Rack Protector, 8W x 4L x 12In H (FPS3-4D012YW)
- Bluff Manufacturing Guard Rails