Shop All Dock Levelers
Bluff Manufacturing
Edge of Dock Leveler, 30000 lb., 78 in U/W
Mfr # 30EP78-R
Zoro # G9899163
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$2,702.99
Free 30-Day Returns
Key Features
- Dock Leveler Lift Mechanism Mechanical Spring Counterbalance
- Overall Width 100 in
- Usable Width 78 in
- Load Capacity 30,000 lb
- Service Height Range 5 in Above or Below Dock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bluff Manufacturing
- MFR # 30EP78-R
- Zoro # G9899163
- Country of Origin United States
- Category Dock Levelers
Dimensions
Overall Width | 100 in |
Usable Width | 78 in |
Service Height Range | 5 in Above or Below Dock |
Bumper Size | 13 in x 5 in x 10 in |
Open Depth | 29 3/4 in |
Closed Depth | 17 in |
Details
Dock Leveler Item | Edge of Dock Leveler |
Dock Leveler Lift Mechanism | Mechanical Spring Counterbalance |
Load Capacity | 30,000 lb |
Lift Mechanism | Mechanical Spring Counterbalance |
Item | Edge of Dock Leveler |
Motor HP | 1/2 hp |
Includes | Handle |
Voltage | 120 |
Description
Edge of Dock Leveler, Dock Leveler Lift Mechanism Mechanical Spring Counterbalance, 30,000 lb Load Capacity, Service Height Range 5 in Above or Below Dock, Overall Width 100 in, Usable Width 78 in, Bumper Size 13 in x 5 in x 10 in, Includes Handle, Open Depth 29 3/4 in, Closed Depth 17 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGCHAIN 1/16 in. x 500 ft. Galvanized Aircraft Cable 7x7 Construction (500082)
- ZORO SELECT Tilt Truck, Heavy-Duty, 1-3/4 cu. yd. (1.7 CU-HD GREEN)
- ZORO SELECT Caster Wheel, Steel, 8 in., 7000 lb. (W-830-FSB-3/4)
- ASHLAND CONVEYOR Steel Replacement Roller, 1.9In Dia, 20BF (KD20)
- BLUFF MANUFACTURING Edge of Dock Leveler, 30000 lb., 72 in U/W (30EP72-R)
- BLUFF MANUFACTURING Edge of Dock Leveler, 30000 lb., 94 in. W (30EP72)
- BLUFF MANUFACTURING Edge of Dock Leveler, 20000 lb., 72 in U/W (20EP72-R)
- BLUFF MANUFACTURING Edge of Dock Leveler, 20000 lb., 88 in. W (20EP66)
- BLUFF MANUFACTURING Edge of Dock Leveler, 20000 lb., 66 in U/W (20EP66-R)
- BLUFF MANUFACTURING Edge of Dock Leveler, 20000 lb., 94 in. W (20EP72)
- PENTALIFT Holdown Springs, Catch Spring For Holdow (302-0674)
- Bluff Manufacturing Dock Levelers