Shop All Dock Levelers
Bluff Manufacturing
Edge of Dock Leveler, 25000 lb., 94 in. W
Mfr # 25EP72
Zoro # G9899294
product price: $1,852.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$1,852.99
Free 30-Day Returns
Key Features
- Dock Leveler Lift Mechanism Mechanical Spring Counterbalance
- Overall Width 94 in
- Usable Width 72 in
- Load Capacity 25,000 lb
- Service Height Range 5 in Above or Below Dock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bluff Manufacturing
- MFR # 25EP72
- Zoro # G9899294
- Country of Origin United States
- Category Dock Levelers
Dimensions
Overall Width | 94 in |
Usable Width | 72 in |
Service Height Range | 5 in Above or Below Dock |
Bumper Size | 13 in x 5 in x 10 in |
Open Depth | 27 3/4 in |
Closed Depth | 17 in |
Details
Dock Leveler Item | Edge of Dock Leveler |
Dock Leveler Lift Mechanism | Mechanical Spring Counterbalance |
Load Capacity | 25,000 lb |
Includes | Handle |
Item | Edge of Dock Leveler |
Voltage | 120 |
Motor HP | 1/2 hp |
Lift Mechanism | Mechanical Spring Counterbalance |
Description
Edge of Dock Leveler, Dock Leveler Lift Mechanism Mechanical Spring Counterbalance, 25,000 lb Load Capacity, Service Height Range 5 in Above or Below Dock, Overall Width 94 in, Usable Width 72 in, Bumper Size 13 in x 5 in x 10 in, Motor HP 1/2 hp, Includes Handle, Open Depth 27 3/4 in, Closed Depth 17 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Strip Brush, 72 In L, Overall Trim 1 In (MB702072)
- PRO VISION TOOLS Pivit Ladder Tool (PiViT LadderTool)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 2 in Web Width, 6 ft Length, 6,400 lb Vertical Capacity (EE2-802-06)
- LIFT-ALL Web Sling, Type 5, 3 ft L, 1 in W, Polyester, Yellow (EN2601DX3)
- BLUFF MANUFACTURING Edge of Dock Leveler, 30000 lb., 100 in. W (30EP78)
- BLUFF MANUFACTURING Edge of Dock Leveler, 20000 lb., 100 in. W (20EP78)
- BLUFF MANUFACTURING Edge of Dock Leveler, 30000 lb., 94 in. W (30EP72)
- BLUFF MANUFACTURING Edge of Dock Leveler, 20000 lb., 88 in. W (20EP66)
- BLUFF MANUFACTURING Edge of Dock Leveler, 20000 lb., 72 in U/W (20EP72-R)
- BLUFF MANUFACTURING Edge of Dock Leveler, 20000 lb., 94 in. W (20EP72)
- BLUFF MFG Approach Plate Installation For Edge of Dock Levelers, 12inL x 120inW, Gray (EPAP12)
- Bluff Manufacturing Dock Levelers