Shop All Dock Levelers
Bluff Manufacturing
Edge of Dock Leveler, 25000 lb., 72 in U/W
Mfr # 25EP72-R
Zoro # G9899206
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$2,121.99
Free 30-Day Returns
Key Features
- Dock Leveler Lift Mechanism Mechanical Spring Counterbalance
- Overall Width 94 in
- Usable Width 72 in
- Load Capacity 25,000 lb
- Service Height Range 5 in Above or Below Dock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bluff Manufacturing
- MFR # 25EP72-R
- Zoro # G9899206
- Country of Origin United States
- Category Dock Levelers
Dimensions
Overall Width | 94 in |
Usable Width | 72 in |
Service Height Range | 5 in Above or Below Dock |
Bumper Size | 13 in x 5 in x 10 in |
Open Depth | 29 3/4 in |
Closed Depth | 17 in |
Details
Dock Leveler Item | Edge of Dock Leveler |
Dock Leveler Lift Mechanism | Mechanical Spring Counterbalance |
Load Capacity | 25,000 lb |
Lift Mechanism | Mechanical Spring Counterbalance |
Item | Edge of Dock Leveler |
Voltage | 120 |
Motor HP | 1/2 hp |
Includes | Handle |
Description
Edge of Dock Leveler, Dock Leveler Lift Mechanism Mechanical Spring Counterbalance, 25,000 lb Load Capacity, Service Height Range 5 in Above or Below Dock, Overall Width 94 in, Usable Width 72 in, Bumper Size 13 in x 5 in x 10 in, Includes Handle, Open Depth 29 3/4 in, Closed Depth 17 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 1/2" Galvanized Drop Forged Wire Rope Clip (GDFWRC12)
- HAMILTON Mort Wheel, 12X4 1Rb (W-1240-R-1)
- LIFT-ALL Web Sling, Type 3, 14 ft L, 1 in W, Polyester, Yellow (EE2601DFX14)
- DAYTON Sling, Wire Rope 10 ft. (1DNE6)
- BLUFF MANUFACTURING Edge of Dock Leveler, 30000 lb., 72 in U/W (30EP72-R)
- BLUFF MANUFACTURING Edge of Dock Leveler, 20000 lb., 88 in. W (20EP66)
- BLUFF MANUFACTURING Edge of Dock Leveler, 30000 lb., 100 in. W (30EP78)
- BLUFF MANUFACTURING Edge of Dock Leveler, 30000 lb., 94 in. W (30EP72)
- BLUFF MANUFACTURING Edge of Dock Leveler, 20000 lb., 72 in U/W (20EP72-R)
- BLUFF MANUFACTURING Edge of Dock Leveler, 25000 lb., 94 in. W (25EP72)
- KELLEY Holdown Assemblies, Holdown W/Ratchet Ba (709-847)
- Bluff Manufacturing Ramps