Shop All Dock Levelers
Bluff Manufacturing
Edge of Dock Leveler, 25000 lb., 66 in U/W
Mfr # 25EP66-R
Zoro # G9899215
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$1,617.99
Free 30-Day Returns
Key Features
- Dock Leveler Lift Mechanism Mechanical Spring Counterbalance
- Overall Width 88 in
- Usable Width 66 in
- Load Capacity 25,000 lb
- Service Height Range 5 in Above or Below Dock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bluff Manufacturing
- MFR # 25EP66-R
- Zoro # G9899215
- Country of Origin United States
- Category Dock Levelers
Dimensions
Overall Width | 88 in |
Usable Width | 66 in |
Service Height Range | 5 in Above or Below Dock |
Bumper Size | 13 in x 5 in x 10 in |
Open Depth | 29 3/4 in |
Closed Depth | 17 in |
Details
Dock Leveler Item | Edge of Dock Leveler |
Dock Leveler Lift Mechanism | Mechanical Spring Counterbalance |
Load Capacity | 25,000 lb |
Lift Mechanism | Mechanical Spring Counterbalance |
Motor HP | 1/2 hp |
Item | Edge of Dock Leveler |
Voltage | 120 |
Includes | Handle |
Description
Edge of Dock Leveler, Dock Leveler Lift Mechanism Mechanical Spring Counterbalance, 25,000 lb Load Capacity, Service Height Range 5 in Above or Below Dock, Overall Width 88 in, Usable Width 66 in, Bumper Size 13 in x 5 in x 10 in, Motor HP 1/2 hp, Includes Handle, Open Depth 29 3/4 in, Closed Depth 17 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Mobile Scissor Lift Table with Folding Handle, 27 x 17 Platform, 330 Lb. Capacity (168073)
- FABENCO Safety Gate, 18"-24", Steel (G72-21)
- NOBLELIFT MANUAL STRADDLE LEG STACKER - MAX. LIFT HEIGHT: 118" - CAP: 2200 LBS (SFH22-118)
- ZORO SELECT Caster Wheel, 900 lb., 8 D x 2 In. (1ULT1)
- BLUFF MANUFACTURING Edge of Dock Leveler, 20000 lb., 66 in U/W (20EP66-R)
- BLUFF MANUFACTURING Edge of Dock Leveler, 30000 lb., 94 in. W (30EP72)
- BLUFF MANUFACTURING Edge of Dock Leveler, 25000 lb., 94 in. W (25EP72)
- BLUFF MANUFACTURING Edge of Dock Leveler, 30000 lb., 100 in. W (30EP78)
- BLUFF MANUFACTURING Edge of Dock Leveler, 30000 lb., 72 in U/W (30EP72-R)
- BLUFF MANUFACTURING Edge of Dock Leveler, 20000 lb., 100 in. W (20EP78)
- VESTIL Dockleveler Option-Curb Angle Set, 6x6, PR (CAS-66)
- Bluff Manufacturing Dock Levelers