Shop All Dock Levelers
This Product is Discontinued
Bluff Manufacturing
Edge of Dock Leveler, 25000 lb., 100 in. W (Discontinued)
Mfr # 25EP78
Zoro # G9899285
Item requires special delivery charges. A $260.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Dock Leveler Lift Mechanism Mechanical Spring Counterbalance
- Overall Width 100 in
- Usable Width 78 in
- Load Capacity 25,000 lb
- Service Height Range 5 in Above or Below Dock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bluff Manufacturing
- MFR # 25EP78
- Zoro # G9899285
- Country of Origin United States
- Category Dock Levelers
Dimensions
Overall Width | 100 in |
Usable Width | 78 in |
Service Height Range | 5 in Above or Below Dock |
Bumper Size | 13 in x 5 in x 10 in |
Open Depth | 27 3/4 in |
Closed Depth | 17 in |
Details
Dock Leveler Item | Edge of Dock Leveler |
Dock Leveler Lift Mechanism | Mechanical Spring Counterbalance |
Load Capacity | 25,000 lb |
Voltage | 120 |
Motor HP | 1/2 hp |
Item | Edge of Dock Leveler |
Includes | Handle |
Lift Mechanism | Mechanical Spring Counterbalance |
Description
Edge of Dock Leveler, Dock Leveler Lift Mechanism Mechanical Spring Counterbalance, 25,000 lb Load Capacity, Service Height Range 5 in Above or Below Dock, Overall Width 100 in, Usable Width 78 in, Bumper Size 13 in x 5 in x 10 in, Motor HP 1/2 hp, Includes Handle, Open Depth 27 3/4 in, Closed Depth 17 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.