Shop All Dock Plates & Boards
Bluff Manufacturing
Dockboard, Steel, 20,000 lb, 48 x 72 In
Mfr # 20C7248
Zoro # G9842612
Item requires special delivery charges. A $265.00 per item surcharge will be applied.
$1,811.99
Delivery to commercial address only
Free 30-Day Returns
Key Features
- Load Capacity 20,000 lb
- Overall Length 48 in
- Service Height Range 5 in to 7 in
- Overall Width 72 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bluff Manufacturing
- MFR # 20C7248
- Zoro # G9842612
- Country of Origin United States
- Category Dock Plates & Boards
Dimensions
Overall Length | 48 in |
Service Height Range | 5 in to 7 in |
Overall Width | 72 in |
Usable Width | 66 in |
Side Rail Height | 4 in |
Details
Item | Dock Board |
Load Capacity | 20,000 lb |
Material | Steel |
Includes | Beveled Edges, Full-Length Side Pockets, (2) Red Stress Proof 20 in Locking Pins for Each Side |
Deck | Diamond Treadplate |
Standards | ANSI MH30.2 & OSHA 1910.3 |
Thickness | 3/8 in |
Description
Dock Board, Steel, Load Capacity 20,000 lb, Overall Length 48 in, Overall Width 72 in, Usable Width 66 in, Service Height Range 5 in to 7 in, Diamond Treadplate Deck, Thickness 3/8 in, Side Rail Height 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wheel Chock, Molded Rbr w/Stl Grab, Black (22XW79)
- NITE IZE Utility Strap, Black, 24 inches (USL24-01-R3)
- CLINTON Space Place Alien, Blue, Laminate Step Stool (10-SP)
- DURABLE CORP 4.5" X 10" X 24" Loading Dock Bumper (B4510-24)
- BLUFF MANUFACTURING Dock Plate, Aluminum, 24" L, 60" W (A6024)
- BLUFF MANUFACTURING Container Ramp, Steel, 15,000 lb, 48 x 72In (15CR7248)
- BLUFF MANUFACTURING Container Ramp, Steel, 15,000 lb, 60 x 60In (15CR6060)
- BLUFF MANUFACTURING Dockboard, Aluminum, 10,000 lb, 48 x 60 In (AC6048)
- BLUFF MANUFACTURING Dockboard, Steel, 15,000 lb, 72 x 60 In (15T6072)
- BLUFF MANUFACTURING Dock Plate, Aluminum, 36" L, 36" W (A3636)
- VESTIL Approach Plate, Steel, w/Beveled Egde (AP-BE)
- Bluff Manufacturing Dock Plates & Boards