Shop All Dock Plates & Boards
Bluff Manufacturing
Dockboard, Steel, 15,000 lb, 72 x 60 In
Mfr # 15T6072
Zoro # G9933463
product price: $2,197.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.
$2,197.99
Free 30-Day Returns
Key Features
- Load Capacity 15,000 lb
- Overall Length 72 in
- Overall Width 60 in
- Service Height Range 8-1/2 in to 11 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bluff Manufacturing
- MFR # 15T6072
- Zoro # G9933463
- Country of Origin United States
- Category Dock Plates & Boards
Dimensions
Overall Length | 72 in |
Overall Width | 60 in |
Service Height Range | 8-1/2 in to 11 in |
Usable Width | 54 in |
Side Rail Height | 4 in |
Details
Item | Dock Board |
Load Capacity | 15,000 lb |
Material | Steel |
Includes | Finished Edges, Fold-Down Lifting Loops, (2) 4-Hole Pin Pockets Placed On Each Edge, (2) 1 in dia Stress-Proof 24 in Steel Pins |
Standards | ANSI MH30.2 & OSHA 1910.3 |
Thickness | 5/16 in |
Deck | Diamond Treadplate |
Description
Dock Board, Steel, Load Capacity 15,000 lb, Overall Length 72 in, Overall Width 60 in, Usable Width 54 in, Service Height Range 8-1/2 in to 11 in, Diamond Treadplate Deck, Thickness 5/16 in, Side Rail Height 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRACTEL Tralift Manual Chain Hoist, 4,000 lb. (2 Ton) Load Capacity, 10 ft. Lift (41529)
- ULTRATECH Drum Containment System, 53" L (2381)
- LOCOLOC Sleeve, Copper, 3/32 in., Nickel Plated (SL2-3N)
- ZORO SELECT 14 ga. Steel Solid Stock Truck 2000 lb. Capacity, 54-1/8"L x 30-1/4"W x 34-5/8"H (4STE-SM-3048-95)
- BLUFF MANUFACTURING Dockplate, Aluminum, 9505 lb, 30 x 60 In (B6030)
- BLUFF MANUFACTURING Dock Plate, Aluminum, 30" L, 36" W (A3630)
- BLUFF MANUFACTURING Dock Board, Steel, 84" L, 72" W (20T7284)
- BLUFF MANUFACTURING Dock Plate, Aluminum, 48" L, 48" W (A4848)
- BLUFF MANUFACTURING Container Ramp, Steel, 15,000 lb, 84 x 60In (15CR6084)
- BLUFF MANUFACTURING Dock Plate, Aluminum, 60" L, 48" W (A4860)
- VESTIL Aluminum Econo Dockplate, 3/8, 3.6K, 36x24 (E-3624)
- Bluff Manufacturing Ramps