Shop All Dock Plates & Boards
Bluff Manufacturing
Dockboard, Steel, 15,000 lb, 60 x 72 In
Mfr # 15SB7260
Zoro # G9933673
product price: $2,202.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$2,202.99
Free 30-Day Returns
Key Features
- Load Capacity 15,000 lb
- Overall Length 60 in
- Service Height Range 7 in to 9 in
- Overall Width 72 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bluff Manufacturing
- MFR # 15SB7260
- Zoro # G9933673
- Country of Origin United States
- Category Dock Plates & Boards
Dimensions
Overall Length | 60 in |
Service Height Range | 7 in to 9 in |
Overall Width | 72 in |
Usable Width | 66 in |
Side Rail Height | 4 in |
Details
Item | Dock Board |
Load Capacity | 15,000 lb |
Material | Steel |
Includes | Speedy Board(R), Finished Edges, 5/16 in Bolted Locking Legs, Fork Cutout |
Standards | ANSI MH30.2 & OSHA 1910.3 |
Deck | Diamond Treadplate |
Thickness | 5/16 in |
Description
Dock Board, Steel, Load Capacity 15,000 lb, Overall Length 60 in, Overall Width 72 in, Usable Width 66 in, Service Height Range 7 in to 9 in, Diamond Treadplate Deck, Thickness 5/16 in, Side Rail Height 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Steel Pipe Safety Bollard - Yellow (BOL-24-2)
- ZORO SELECT Dust Ring (D104)
- ROYAL BASKET TRUCKS Repl Liner, 8 Bu, Red Vinyl (R08-RRX-LNN)
- JET Hd-3T, 3 Ton Heavy-Duty Beam Clamp (202730)
- BLUFF MANUFACTURING Dockboard, Steel, 20,000 lb, 48 x 84 In (20C8448)
- BLUFF MANUFACTURING Container Ramp, Steel, 15,000 lb, 48 x 72In (15CR7248)
- BLUFF MANUFACTURING Dockboard, Aluminum, 10,000 lb, 60 x 60 In (AC6060)
- BLUFF MANUFACTURING Dockboard, Steel, 20,000 lb, 72 x 60 In (20T6072)
- BLUFF MANUFACTURING Dock Plate, Aluminum, 36" L, 60" W (A6036)
- BLUFF MANUFACTURING Dockboard, Steel, 10,000 lb, 36 x 60 In (10SB6036)
- BLUFF MANUFACTURING Dockboard, Aluminum, 15,000 lb, 48 x 72 In (BC7248)
- Bluff Manufacturing Dock Plates & Boards