Shop All Dock Plates & Boards
Bluff Manufacturing
Dockboard, Aluminum, 15,000 lb, 60 x 60 In
Mfr # BC6060
Zoro # G9805607
product price: $1,415.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$1,415.99
Free 30-Day Returns
Key Features
- Load Capacity 15,000 lb
- Overall Length 60 in
- Service Height Range 7 in to 9 in
- Overall Width 60 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bluff Manufacturing
- MFR # BC6060
- Zoro # G9805607
- Country of Origin United States
- Category Dock Plates & Boards
Dimensions
Overall Length | 60 in |
Service Height Range | 7 in to 9 in |
Overall Width | 60 in |
Usable Width | 57 in |
Side Rail Height | 3 in |
Details
Item | Dock Board |
Load Capacity | 15,000 lb |
Material | Aluminum |
Includes | 11 in Lip, 11 Degrees Bend, 3/8 in x 6 in x 11 in Locking Legs, Full-Length Structural Steel Bolt-On Curbs |
Thickness | 1/2 in |
Standards | ANSI MH30.2 & OSHA 1910.3 |
Deck | Diamond Treadplate |
Description
Dock Board, Aluminum, Load Capacity 15,000 lb, Overall Length 60 in, Overall Width 60 in, Usable Width 57 in, Service Height Range 7 in to 9 in, Diamond Treadplate Deck, Thickness 1/2 in, Side Rail Height 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Flat Handle Utility Cart, Steel, 2 Shelves, 3600 lb (2G30486PHBK)
- VESTIL LED Lighted Dock Traffic System (DTS-5-LED)
- CAMPBELL CHAIN & FITTINGS Replacement Latch Kit, For Hook Sizes 10-30 (3990901)
- DURABLE CORP 6" X 10" X 24" Loading Dock Bumper (B610-24)
- BLUFF MANUFACTURING Dock Plate, Aluminum, 36" L, 36" W (A3636)
- BLUFF MANUFACTURING Dockplate, Aluminum, 11,788 lb, 24 x 60 In (B6024)
- BLUFF MANUFACTURING Dockplate, Aluminum, 6265 lb, 36 x 48 In (B4836)
- BLUFF MANUFACTURING Container Ramp, Steel, 15,000 lb, 96 x 72In (15CR7296)
- BLUFF MANUFACTURING Dockboard, Aluminum, 10,000 lb, 72 x 60 In (AC6072)
- BLUFF MANUFACTURING Dockboard, Aluminum, 9079 lb, 24 x 48 In (B4824)
- VESTIL Steel Truck Dockplate, 11000 lb., 72 x30 (SEH-7230)
- Bluff Manufacturing Dock Plates & Boards